No Image Avaliable

3002828L 1-3/4" HOLE SAW (1-1/4" KO)

Lenox

Quantity: Add to Cart

  • Model
    Vendor
    Lenox
    Catalog Number
    3002828L
    Manufacturer Number
    3002828L
    Category
    Hole Saws - Standard Hole Saws
    Classification
    Hand Tools
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00082472300284
    Weight per unit
    0.2500 (lbs/each)
    Description

    3002828L 1-3/4" Hole Saw (1-1/4" Ko)

    Bi-Metal Blade Material; 1-3/4 Diameter; 295 RPM (Aluminum), 250 RPM (Brass), 130 RPM (Cast Iron), 95 RPM (Stainless Steel), 195 RPM (Mild Steel) Speed Rating; No Supplied With Pilot Drill; No Supplied With Arbor; Advantage[T], Lenox. Brand

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 14.84 (Each)
    Stock
    Hope
    1
    Texarkana
    0
    All Stores
    2 (Location List)
    Links & Documents
    Images
     
     
    3002828L - Large Image
     
    3002828L - Small Image
    Specifications Sheets
     
     
    3002828L - Specification Sheet
    MSDS Sheets
     
     
    3002828L - MSDS Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00082472300284
    UPC
    082472300284
    Brand
    LENOX
    Item Type
    Hole Saw
    Product Type
    Hole Saw
    MSDS Form Number
    *
    Vendor Number
    082472
    Diameter - Fractional
    1-3/4
    Diameter
    1-3/4 Inch
    Diameter - Decimal
    1.75
    Item Number
    30028
    Catalog Number
    30028-28L
    Catalog Number
    3002828L
    Commodity Code
    6615
    Commodity Code
    66150
    Speed Rating
    95 to 295 RPM
    Brand Name
    Advantage[T], Lenox.
    Brand Name
    Advantage[T], Lenox[R]
    Blade Material
    Bi-Metal
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Cut Material
    Ferrous Metal, Non Ferrous Metal, Non Metal
    Noun
    Hole Saw
    Image Location
    Hole Saw Image
    Long Description
    Hole Saw, Diameter 1-3/4 Inch; 95 to 295 RPM Speed Rating; Bi-Metal Blade Material; Cut Material Ferrous Metal, Non Ferrous Metal, Non Metal; Advantage?, Lenox? Brand; Used With Arbor Number 2L, 2SL, 3L, 6L, 7L; 1 Per Box; Pipe Tap Size 1-1/2 Inch
    Long Description
    Hole Saw, Diameter 1-3/4 Inch; 95 to 295 RPM Speed Rating; Bi-Metal Blade Material; Cut Material Ferrous Metal, Non Ferrous Metal, Non Metal; Advantage[T], Lenox[R] Brand; Used With Arbor Number 2L, 2SL, 3L, 6L, 7L; 1 Per Box; Pipe Tap Size 1-1/2 Inch
    Diameter - Decimal - UOM
    In
    Vendor Short Name
    Len
    Vendor Name
    Lenox (American Saw & MFG CO)
    Vendor Name
    Lenox Tools & Accessories
    Directory
    Mro
    Commodity Description
    Power Tools - Bits, Parts, & Accessories
    Additional Information
    Used With Arbor Number 2L, 2SL, 3L, 6L, 7L; 1 Per Box; Pipe Tap Size 1-1/2 Inch; Pipe Entrance Size 1-1/4 Inch
    Additional Information
    Used With Arbor Number 2L, 2SL, 3L, 6L, 7L; 1 Per Box; Pipe Tap Size 1-1/2 Inch; Pipe Entrance Size 1-1/4 Inch

    • 04-2044


    • 0500044


    • 13350


    • 1771967

      Hole Saw


    • 3002828L

      Hole Saw


    • 31528

      Hole Saw


    • 35-359

      Hole Saw


    • 52850

      Hole Saw


    • 624.2816


    • 714020-A

      Electric Power Tool Accessories


    • 714020-B

      Electric Power Tool Accessories


    • 825-1-3/4

      Hole Saw


    • 86228

      Hole Saw


    • AV28

      Hole Saw


    • AV28


    • D180028

      Hole Saw


    • HS134

      Hole Saw


    • IRWI-373134A


    • IRWI-373134BX


    • SOBS-0175


    • VP28

      Hole Saw

* All prices subject to change.

We Also Carry