No Image Avaliable

168975 SP 6A125V PULLCHAIN SW

Leviton Manufacturing Company

Quantity: Add to Cart

  • Model
    Vendor
    Leviton Manufacturing Company
    Catalog Number
    168975
    Manufacturer Number
    1689-75
    Category
    Commercial Grade Devices - Switches
    Classification
    Miscellanious Residential Devices
    UNSPSC
    39121500 - Switches and controls and relays and accessories
    UPC/EAN/GTIN
    00078477119723
    Weight per unit
    N/A
    Description

    168975 SP 6A125V Pullchain SW

    SP, 1 Circuit Contact Configuration; On/Off Operation Type; Ul, Csa, Nom 057 Approval; Appliance Application; 125/250 Vac Voltage Rating; 3/8 Inch-27 Tpi X 3/8 Inch L Bushing Mounting

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 5.00 (Each)
    Stock
    Oklahoma City
    58
    All Stores
    120 (Location List)
    Links & Documents
    Images
     
     
    168975 - Large Image
     
    168975 - Small Image
    Specifications Sheets
     
     
    168975 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00078477119723
    UPC
    078477119723
    Brand
    LEVITON MANUFACTURING COMPANY INC
    Item Type
    Specialty Pull Chain Switch
    Product Type
    Pull Chain Switch
    Temperature Rating
    -40 to 120 Deg C
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Vendor Number
    078477
    Item Number
    11972
    Voltage Rating
    125/250 Vac
    Catalog Number
    1689-75
    Terminal Type
    18 Awg 6 Inch Black/Red Wire Lead
    Vendor Number
    180
    Current Rating
    3 Ampere At 125 Vac (L), 6 Ampere At 125 Vac, 3 Ampere At 250 Vac
    Mounting
    3/8 Inch-27 Tpi X 3/8 Inch L Bushing
    Commodity Code
    47100
    Commodity Code
    5110
    Current Rating
    6 Ampere At 125 Vac, 3 Ampere At 125 Vac (L), 3 Ampere At 250 Vac
    Vendor Number
    78477
    Application
    Appliance
    Terminal Type
    Black/Red Wire Lead
    Noun
    Canopy Switch
    Image Location
    Canopy Switch Image
    Commodity Description
    Cable Pull Switches & Accessories
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Approval
    Csa, Nom 057
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Switches
    Vendor Short Name
    Lev
    Vendor Name
    Leviton MFG CO.
    Brand Name
    Leviton[R]
    Actuator Material
    Metal
    Actuator Finish
    Nickel
    Operation Type
    On/Off
    Additional Information
    Power Rating 1/4 HP At 125/250 V
    Long Description
    Pull Chain Switch, 125/250 Vac Voltage Rating; 3 Ampere At 125 Vac (L), 6 Ampere At 125 Vac, 3 Ampere At 250 Vac Current Rating; Contact Configuration SP, 1 Circuit; Operation Type On/Off; Black/Red Wire Lead Terminal; Metal Actuator
    Long Description
    Pull Chain Switch, 125/250 Vac; 6 Ampere At 125 Vac, 3 Ampere At 125 Vac (L), 3 Ampere At 250 Vac; Contact Configuration SP, 1 Circuit; Operation Type On/Off; 18 Awg 6 Inch Black/Red Wire Lead Terminal; Metal Actuator; Nickel Actuator Finish
    Contact Configuration
    SP, 1 Circuit
    Approval
    Ul, Csa, Nom 057

    • 1689-75

      Specialty Pull Chain Switch


    • 220

      Specialty Pull Chain Switch


    • 35-864

      Specialty Pull Chain Switch


    • 35-864-BU

      Specialty Pull Chain Switch


    • 442-BOX

      Specialty Pull Chain Switch


    • 6405

      Specialty Pull Chain Switch


    • 75101CW

      Specialty Pull Chain Switch


    • 75102CW

      Specialty Pull Chain Switch


    • LST-301-PB

      Specialty Pull Chain Switch

* All prices subject to change.

We Also Carry