No Image Avaliable

5369C 20A 125V 2P3W CONN 5-20C

Leviton Manufacturing Company

Quantity: Add to Cart

  • Model
    Vendor
    Leviton Manufacturing Company
    Catalog Number
    5369C
    Manufacturer Number
    5369-C
    Category
    Specification Grade Devices - Cord Caps and Connectors
    Classification
    Industrial Cord Connectors
    UNSPSC
    39121400 - Electrical lugs plugs and connectors
    UPC/EAN/GTIN
    00078477795941
    Weight per unit
    N/A
    Description

    5369C 20A 125V 2P3W Conn 5-20C

    Super Tough Nylon Material; Black/White Color; 5-20R Configuration; 3 Wire(S); Industrial Grade; Ul 498, Csa C22.2, Nom 057 Approval; 125 V Voltage Rating; 20 Ampere Current Rating; Grounding; 2 Pole(S); Impact/Chemical/Sunlight Resistant

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 29.52 (Each)
    Stock
    Nacogdoches
    3
    All Stores
    526 (Location List)
    Links & Documents
    Images
     
     
    5369C - Large Image
     
    5369C - Small Image
    Specifications Sheets
     
     
    5369C - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00078477795941
    UPC
    078477795941
    Brand
    LEVITON MANUFACTURING COMPANY INC
    Item Type
    Straight Blade Connector
    Product Type
    Straight Blade Connector
    Item Number
    79594
    Item Number
    79594
    Item Number
    79594
    Catalog Number
    5369-C
    Catalog Number
    5369-C
    Catalog Number
    5369-C
    Noun
    Connector Body
    Current Rating
    20 Ampere
    Current Rating
    20 Ampere
    Current Rating
    20 Ampere
    Voltage Rating
    125 V
    Voltage Rating
    125 V
    Voltage Rating
    125 V
    Image Location
    Connector Body Image
    Grade
    Industrial
    Grade
    Industrial
    Grade
    Industrial
    Color
    Black
    Ground Type
    Grounding
    Ground Type
    Grounding
    Ground Type
    Grounding
    Image Location
    * Image
    Image Location
    * Image
    Color
    Black/White
    Color
    Black/White
    Configuration
    5-20R
    Configuration
    5-20R
    Configuration
    5-20R
    Brand Name
    Leviton[R]
    Type
    Polarized
    Constructional Feature
    Chemical Resistant, Impact Resistant, Sunlight Resistant
    Cord Size
    0.245 to 0.7 Inch
    Cord Size
    0.245 to 0.7 Inch
    Cord Size
    0.245 to 0.7 Inch
    Additional Information
    Applicable Standard Ansi, Nema WD 1, Nema WD 6; Operating Temperature -40 to 65 Deg C
    Material
    ST801 Nylon
    Approval
    Ul, Ul FS, Csa, Nom
    Long Description
    Straight Blade Connector, Polarized; Chemical Resistant, Impact Resistant, Sunlight Resistant; 5-20R; 125 V; 20 Ampere; 2 Pole; 3 Wire; Grounding; Black; Cord Size 0.245 to 0.7 Inch; ST801 Nylon; Industrial Grade; Approval Ul, Ul FS, Csa, Nom
    Vendor Number
    78477
    Material
    Super Tough Nylon
    Material
    Super Tough Nylon
    Commodity Description
    Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
    Approval
    Ul 498, Csa C22.2, Nom 057
    Approval
    Ul 498, Csa C22.2, Nom 057
    Directory
    Cis
    Directory
    Cis
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Commerce Sector
    Construction Materials
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    MSDS Form Number
    *
    Noun
    *
    MSDS Form Number
    *
    Noun
    *
    MSDS Form Number
    *
    Number of Poles
    2
    Number of Poles
    2
    Number of Poles
    2
    Number of Wires
    3
    Number of Wires
    3
    Number of Wires
    3
    Industry
    Elx
    Industry
    Elx
    Commodity Description
    Plugs, Conn, Inlets, Outlets, Lampholdr
    Commodity Description
    Plugs, Conn, Inlets, Outlets, Lampholdr
    Additional Information
    Applicable Standard Nema WD-6, Ansi C-73; Blade/Contact Material Solid Brass; Back Cover Material Thermoplastic; Operating Temperature -40 to 60 Deg C
    Additional Information
    Applicable Standard Nema WD-6, Ansi C-73; Blade/Contact Material Solid Brass; Back Cover Material Thermoplastic; Operating Temperature -40 to 60 Deg C
    Constructional Feature
    Impact/Chemical/Sunlight Resistant
    Constructional Feature
    Impact/Chemical/Sunlight Resistant
    Long Description
    Straight Blade Connector, Impact/Chemical/Sunlight Resistant; 5-20R Configuration; 125 V Voltage Rating; 20 Ampere Current Rating; 2 Pole; 3 Wire; Grounding; Black/White Color; Cord Size 0.245 to 0.7 Inch; Super Tough Nylon Material; Industrial Grade
    Long Description
    Straight Blade Connector, Impact/Chemical/Sunlight Resistant; 5-20R Configuration; 125 V Voltage Rating; 20 Ampere Current Rating; 2 Pole; 3 Wire; Grounding; Black/White Color; Cord Size 0.245 to 0.7 Inch; Super Tough Nylon Material; Industrial Grade
    Vendor Number
    180
    Commodity Code
    51300
    Commodity Code
    51300
    Commodity Code
    5130
    Vendor Number
    078477
    Vendor Name
    Leviton MFG CO.
    Vendor Name
    Leviton MFG CO.
    Vendor Name
    Leviton MFG CO.
    Vendor Short Name
    Lev
    Vendor Short Name
    Lev
    Vendor Short Name
    Lev

    • 5369-C

      Straight Blade Connector


    • HBL5369C

      Straight Blade Connector


    • 5369-B

      Straight Blade Connector

* All prices subject to change.

We Also Carry