No Image Avaliable

C232MV 4' 2 LMP STRIP LIGHT 32W 120-277V T8

Lithonia Lighting

Quantity: Add to Cart

  • Model
    Vendor
    Lithonia Lighting
    Catalog Number
    C232MV
    Manufacturer Number
    C232 MV
    Category
    Fluorescent - Strip
    Classification
    Fluorescent Fixtures & Accessories
    UPC/EAN/GTIN
    00745975079711
    Weight per unit
    6.2 (lbs/each)
    Description

    C232MV 4' 2 LMP Strip Light 32W 120-277V T8

    Heavy Duty Channel Type; 48 Inch; 4 3/8 Inch; 48 Inch Lamp Length; 4 FT Nominal Length; 2 Lamp(S); 32WT8 Lamp Type; 120/277 V Lamp/Ballast Voltage; Lithonia Lighting[R] Brand; Approval Ul; C Model

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 52.37 (Each)
    Stock
    North Austin
    43
    Austin RDC
    34
    All Stores
    331 (Location List)
    Links & Documents
    Images
     
     
    C232MV - Large Image
     
    C232MV - Small Image
    Specifications Sheets
     
     
    C232MV - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00745975079711
    UPC
    745975079711
    Brand
    LITHONIA LIGHTING
    Item Type
    Fluorescent Strip Light
    Product Type
    Fluorescent Industrial Light Fixture
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    07971
    Lamp/Ballast Voltage
    120/277 V
    Number of Lamps
    2
    Vendor Number
    3046
    Lamp Type
    32WT8
    Width
    4 3/8 Inch
    Nominal Length
    4 FT
    Lamp Length
    48 Inch
    Length
    48 Inch
    Commodity Code
    72100
    Commodity Code
    72363
    Vendor Number
    745975
    Item Number
    7971
    Additional Information
    Approval Ul
    Model
    C
    Catalog Number
    C232 MV
    Catalog Number
    C232MV
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Fluorescent Industrial Lighting
    Type
    Heavy Duty Channel
    Commodity Description
    Indoor Lighting - Fluorescent Fixtures
    Vendor Short Name
    Ligd
    Vendor Name
    Lithonia Gotham Downlighting
    Brand Name
    Lithonia Lighting[R]
    Long Description
    Strip Light, Heavy Duty Channel; 32WT8 Lamp; 4 FT Nominal Length; Lamp Length 48 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120/277 V; Length 48 Inch; Width 4 3/8 Inch; Lithonia Lighting[R] Brand; C Model; Approval Ul

* All prices subject to change.

We Also Carry