No Image Avaliable

F400MLSCWA FLOODLIGHT MH 400W 120/208/240/277

Lithonia Lighting

Quantity: Add to Cart

  • Model
    Vendor
    Lithonia Lighting
    Catalog Number
    F400MLSCWA
    Manufacturer Number
    F400ML SCWA
    Category
    Hid & Outdoor - Industrial High and Low Bays
    Classification
    Outdoor Hid Lighting
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00745975145195
    Weight per unit
    35.6 (lbs/each)
    Description

    F400MLSCWA Floodlight MH 400W 120/208/240/277

    16 1/2 Inch W X 7 Inch D X 17 1/8 Inch H Size; Dark Bronze Finish; Ul, Csa Approval; 1/2 Inch NPS Knuckle Mounting; Constant Wattage Autotransformer Ballast Type; Lamp Included; Metal Halide Lamp Type; 400 W Lamp Wattage

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 242.15 (Each)
    Stock
    Oklahoma City
    35
    All Stores
    46 (Location List)
    Links & Documents
    Images
     
     
    F400MLSCWA - Large Image
     
    F400MLSCWA - Small Image
    Specifications Sheets
     
     
    F400MLSCWA - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00745975145195
    UPC
    745975145195
    Brand
    LITHONIA LIGHTING
    Item Type
    Floodlight Fixture
    Product Type
    Metal Halide Floodlight Fixture
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Lamp Included
    1
    Mounting
    1/2 Inch NPS Knuckle
    Mounting
    1/2 Inch NPS Knuckle
    Lamp/Ballast Voltage
    120/208/240/277 V
    Lamp/Ballast Voltage
    120/208/240/277 V
    Item Number
    14519
    Size
    16 1/2 Inch W X 7 Inch D X 17 1/8 Inch H
    Vendor Number
    3046
    Lamp Wattage
    400 W
    Lamp Wattage
    400 W
    Commodity Code
    72451
    Commodity Code
    73300
    Vendor Number
    745975
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Ballast Type
    Constant Wattage Autotransformer
    Ballast Type
    Constant Wattage Autotransformer
    Finish
    Dark Bronze
    Housing Material
    Die Cast Aluminum
    Industry
    Electrical
    Industry
    Elx
    Catalog Number
    F400ML Scwa
    Catalog Number
    F400mlscwa
    Long Description
    Floodlight, Metal Halide Lamp; Lamp Wattage 400 W; Lamp/Ballast Voltage 120/208/240/277 V; Lamp Included; Constant Wattage Autotransformer Ballast; Distribution/Beam Spread Nema 7 X 6; 1/2 Inch NPS Knuckle Mounting; Die Cast Aluminum Housing; Dark Bronze
    Commodity Description
    H.I.D. Outdoor Flood & Fixtures
    Commodity Description
    Hid Floodlights
    Vendor Short Name
    Ligd
    Vendor Name
    Lithonia Gotham Downlighting
    Brand Name
    Lithonia Lighting[R]
    Lamp Type
    Metal Halide
    Lamp Type
    Metal Halide
    Distribution/Beam Spread
    Nema 7 X 6
    Distribution/Beam Spread
    Nema 7 X 6
    Commodity Description
    Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
    Approval
    Ul, Csa
    Approval
    Ul, Csa
    Lamp Included
    Yes
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Oklahoma City 35 $ 157.40 Add to Cart

* All prices subject to change.

We Also Carry