No Image Avaliable

SB232MV 2LMP 32W WRAP SQUARE BASKET

Lithonia Lighting

Quantity: Add to Cart

  • Model
    Vendor
    Lithonia Lighting
    Catalog Number
    SB232MV
    Manufacturer Number
    SB232 MV
    Category
    Fluorescent - Wraparound
    Classification
    Fluorescent Fixtures & Accessories
    UPC/EAN/GTIN
    00745975083633
    Weight per unit
    10.1 (lbs/each)
    Description

    SB232MV 2LMP 32W Wrap Square Basket

    Square Basket Type; High Gloss Baked White Enamel Finish; 48 Inch; 8 1/3 Inch; 2 7/8 Inch; 48 Inch Lamp Length; 4 FT Nominal Length; HPF Ballast Type; 2 Lamp(S); No Lamp Included; 32WT8 Lamp Type; 32 W Lamp Wattage

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 46.71 (Each)
    Stock
    Houston RDC
    832
    All Stores
    1,377 (Location List)
    Links & Documents
    Images
     
     
    SB232MV - Large Image
     
    SB232MV - Small Image
    Specifications Sheets
     
     
    SB232MV - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00745975083633
    UPC
    745975083633
    Brand
    LITHONIA LIGHTING
    Item Type
    Wraparound Surface Fixture
    Product Type
    Fluorescent Surface Mount Light Fixture
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Lamp Included
    0
    Item Number
    08363
    Lamp/Ballast Voltage
    120 to 277 V
    Number of Lamps
    2
    Height
    2 7/8 Inch
    Vendor Number
    3046
    Lamp Wattage
    32 W
    Lamp Type
    32WT8
    Nominal Length
    4 FT
    Lamp Length
    48 Inch
    Length
    48 Inch
    Commodity Code
    72100
    Commodity Code
    72322
    Vendor Number
    745975
    Width
    8 1/3 Inch
    Item Number
    8363
    Additional Information
    Approval Ul
    Directory
    Cis
    Lens Type
    Clear Acrylic
    Commerce Sector
    Construction Materials
    Housing Material
    Die Formed Code Gauge Cold Rolled Steel
    Industry
    Electrical
    Industry
    Elx
    Commodity Description
    Fluorescent Surface Architectural & Specification Lighting
    Finish
    High Gloss Baked White Enamel
    Ballast Type
    HPF
    Commodity Description
    Indoor Lighting - Fluorescent Fixtures
    Vendor Short Name
    Ligd
    Vendor Name
    Lithonia Gotham Downlighting
    Brand Name
    Lithonia Lighting[R]
    Model
    SB
    Catalog Number
    SB232 MV
    Catalog Number
    SB232MV
    Type
    Square Basket
    Long Description
    Wraparound Fixture, Square Basket; 32WT8 Lamp; 2 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Not Included; HPF Ballast; Clear Acrylic Lens; Length 48 Inch; Width 8 1/3 Inch; Height 2 7/8 Inch
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Fort Stockton 1 $ 32.70 Add to Cart
    Clinton 1 $ 32.70 Add to Cart

* All prices subject to change.

We Also Carry