TC232MV - *Delisted* 4 LMP 8' Tandem Strip T8 120/277V

Lithonia Lighting

  • $102.40 (Each)
  • $102.40 (Each)
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
TC232MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TC232 MV
Description
*Delisted* 4 LMP 8' Tandem Strip T8 120/277V
Strip Light, T8 Bulb Shape, 96 In Length, 2-1/4 In Width, 1-1/4 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
745975080809 / 00745975080809
Weight per unit
10.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.40 (Each)
Resources
Images
 
 
TC232MV - Large Image
 
TC232MV - Small Image
Other Links
 
 
TC232MV - Other
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
120 to 277 v
Ballast Type
Electronic
Lamp Wattage
32 W
Number of Lamps
4
Wattage
64
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Enamel
Dimensions and Weight
Length
96 in;243.7 cm
Width
2-1/4 in;5.7 cm
Height
1-1/4 in;3.1 cm
Descriptions
Product Type
Strip Light
Long Description
Strip Light, T8 Bulb Shape, 96 in Length, 2-1/4 in Width, 1-1/4 in Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 lb/EA
Short Description
8' Strip Light, T8, 120 to 277 V, 32 W, 4 Lamp
Special Features
Fixture can be Assembled with Snap Together Components and Requires no Tools
Description
*DELISTED* 4 LMP 8' TANDEM STRIP T8 120/277V
Additional Information
bulb shape
T8
start type
Instant Start
Mounting Type
Surface Mount
Standards Met
CSA Certified;cUL Listed;UL Listed
package quantity
1 CT;224 PL
Warranty
2
Maximum Operating Temperature
25
average life
40,000
dimensions
96 X 4-3/8 X 2-1/16
pallet quantity
99
Hardware
No
Manufacturer Information
Manufacturers Part Number
TC232 MV
Brand
Lithonia Lighting
GTIN
00745975080809
UPC
745975080809
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
LINEAR
Availability
Manufacturer Status
Inactive
Packaging
Weight
11.1 lb/EA
Weight per each
10.65
Carton
1
Uses, Certifications, and Standards
Application
Corridor;Retail;Stairwell;Warehouse/Storage;Damp Location
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat