No Image Avaliable

A9064 LARGE CP REPLACES S9064

Milbank

Quantity: Add to Cart

  • Model
    Vendor
    Milbank
    Catalog Number
    A9064
    Manufacturer Number
    A9064
    Category
    Conduits - Stainless Steel
    Classification
    Temp. Power Panels & Accessories
    UNSPSC
    39121100 - Distribution and control centers and accessories
    UPC/EAN/GTIN
    00784572110526
    Weight per unit
    0.2000 (lbs/each)
    Description

    A9064 Large CP Replaces S9064

    Large Hub Closing Plate Type; Painted Aluminum Material; 4 1/3 Inch Hub Size; Standard Opening Opening Type; Used On Meter Socket

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 8.07 (Each)
    Stock
    Amarillo
    14
    All Stores
    51 (Location List)
    Links & Documents
    Images
     
     
    A9064 - Large Image
     
    A9064 - Small Image
    Specifications Sheets
     
     
    A9064 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00784572110526
    UPC
    784572110526
    Brand
    MILBANK
    Item Type
    Meter Mounting Equipment Hub Closure Plate
    Product Type
    Hub Closing Plate
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Item Number
    11052
    Hub Size
    2 1/2 Inch
    Commodity Code
    35900
    Vendor Number
    784572
    Catalog Number
    A9064
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Long Description
    Hub Closing Plate, 2 1/2 Inch Hub Size; Milbank[R] Brand
    Commodity Description
    Meter Socket & Metering Accessories
    Vendor Short Name
    Milb
    Vendor Name
    Milbank MFG CO
    Brand Name
    Milbank[R]
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Hereford 2 $ 4.03 Add to Cart

* All prices subject to change.

We Also Carry