No Image Avaliable

RS45508C 400A METER MAIN WITH MAIN

Midwest

Quantity: Add to Cart

  • Model
    Vendor
    Midwest
    Catalog Number
    RS45508C
    Manufacturer Number
    RS45508C
    Category
    Meter Equipment - Meter Sockets & Gangable Meter Sockets
    Classification
    Meter Sockets, Ganged Meter Centers, & Mounting Assemblies
    UNSPSC
    39121102 - Meter centers or sockets
    UPC/EAN/GTIN
    00784567208658
    Weight per unit
    N/A
    Description

    RS45508C 400A Meter Main With Main

    Ringless Type; 30 3/8 Inch W X 6 1/8 Inch D X 33 Inch H Size; 1 Awg to 300 Kcmil Solid (Copper/Aluminum, Load 1); 1 Awg to 300 Kcmil Stranded (Copper/Aluminum, Neutral N1) Wire Size; Electrodeposited Galvanized G90 Steel Enclosure Material; Ul Approval

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 975.93 (Each)
    Stock
    Little Rock
    5
    All Stores
    9 (Location List)
    Links & Documents
  • Additional Specifications
    EAN
    N/A
    GTIN
    00784567208658
    UPC
    784567208658
    Brand
    MIDWEST
    Item Type
    Loadcenter Combination Meter Socket
    Product Type
    Metered Power Outlet Panel
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Wire Size
    1 Awg to 300 Kcmil Solid (Copper/Aluminum, Load 1); 1 Awg to 300 Kcmil Stranded (Copper/Aluminum, Neutral N1)
    Circuit Configuration
    1 Phase
    Item Number
    20865
    Voltage Rating
    240 V
    Size
    30 3/8 Inch W X 6 1/8 Inch D X 33 Inch H
    Commodity Code
    33210
    Current Rating
    400 Ampere
    Vendor Number
    784567
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Enclosure Material
    Electrodeposited Galvanized G90 Steel
    Bypass Switch Type
    Lever
    Commodity Description
    Metered Power Outlet Panels
    Brand Name
    Midwest[R]
    Vendor Short Name
    Midwest
    Vendor Name
    Midwest Electric Products, Inc.
    Enclosure
    Nema 3R
    Type
    Ringless
    Catalog Number
    RS45508C
    Long Description
    Service Equipment, Ringless; THQD22200WL Circuit Breaker Main Disconnect; Service Type Underground; 240 V; 400 Ampere; Lever Bypass Switch; Nema 3R; Electrodeposited Galvanized G90 Steel Enclosure
    Main Disconnect Type
    THQD22200WL Circuit Breaker
    Approval
    Ul
    Service Type
    Underground

* All prices subject to change.