48324006 - Shockwave Imp Duty Drill/Drive Set 40PC

Milwaukee®

  • $33.32 (Each)
  • $33.32 (Each)
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
48324006
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4006
Description
Shockwave Imp Duty Drill/Drive Set 40PC
Drill & Drive Set, Steel, 40 Pieces, 1.64 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242349586 / 00045242349586
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.32 (Each)
Resources
Images
 
 
48324006 - Large Image
 
48324006 - Large Image
 
48324006 - Small Image
 
48324006 - Small Image
 
48324006 - Large Image
Other Links
 
 
48324006 - Other
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
Steel
Descriptions
Product Type
Drill & Drive Set
Long Description
Drill & Drive Set, Steel, 40 Pieces, 1.64 lb
Features
Milwaukee(R) Shockwave Impact Duty(TM) Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty(TM) Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave(TM) Impact Duty accessory line is not only ideal for heavy duty impact
Short Description
Drill & Drive Set, Steel, For Heavy Duty Impact Application;Drilling and Fastening
Description
SHOCKWAVE IMP DUTY DRILL/DRIVE SET 40PC
extra long description
MILW 48-32-4006 40 Pc. Driver Bit S
Additional Information
Number of Pieces
40
package quantity
5 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324006
GTIN
00045242349586
UPC
045242349586
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
1.64 lb
Weight per each
1.48
Carton
1
Uses, Certifications, and Standards
Application
Heavy Duty Impact;Drilling and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat