5620 - Black Redline Select Tactical Light

NEB

  • $49.99 (Each)
  • $49.99 (Each)

  • $449.91 (Per 9)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5620
Manufacturer's Part Number
5620
Description
Black Redline Select Tactical Light
Flashlight, 7.94 In Height, 7.75 In Length, Made In Usa, 9 PC/Ca Package Quantity, 7.94 In Width
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397111276
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$49.99 (Each)
Carton
$49.99 (Each)
Standard Packaging
$449.91 (Per 9)
Resources
Specifications Sheets
 
 
5620 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
7.94 in
Length
7.75 in
Width
7.94 in
Descriptions
Product Type
Flashlight
Long Description
Flashlight, 7.94 in Height, 7.75 in Length, Made in USA, 9 PC/CA Package Quantity, 7.94 in Width
Features
Our newest addition to the REDLINE series, the REDLINE Select combines maximum performance with extreme convenience. Our brightest flashlight to date, the Select features 310 lumens of intense white light which can be seen over 200 yards away (in spot light mode.) 310 Lumens is maximum performance, but what is extreme convenience? The convenience features of this flashlight prove one thing...that we listen to our customers. In addition to the steel belt clip, the Select also has a lanyard to make sure it i
Short Description
Flashlight, 9 PC/CA
Description
BLACK REDLINE SELECT TACTICAL LIGHT
Additional Information
Made in USA
yes
package quantity
9 PC/CA
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
5620
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Package
9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat