G1S - 1/2-1" Bronze Ground Clamp, # 2

Nsi

  • $4.81 (Each)
  • $4.81 (Each)

  • $96.20 (Per 20)

  • $481.02 (Per 100)

Availability: In Stock Locally
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
G1S
Manufacturer
Nsi
Manufacturer's Part Number
G-1-S
Description
1/2-1" Bronze Ground Clamp, # 2
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 In Overall Width, 1.4 In Overall Height, 1/2 to 1 In Ips Size, #2 Awg Conductor Size, 0.24 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381010049 / 6623810100490 / 00662381010049
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.81 (Each)
Carton
$96.20 (Per 20)
Resources
Images
 
 
G1S - Large Image
 
G1S - Small Image
 
G1S - Large Image
Other Links
 
 
G1S - Other
Brochures
 
 
G1S - Brochure
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
Silicon Bronze (Body);Zinc Plated Steel (Screw)
Conductor Size
#2 AWG
Material, Color, and Finish
Clamp Material
10 SOL-2 STR
Insulation Material
Silicon Bronze
Dimensions and Weight
Overall Length
2.28 in
Descriptions
Description
1/2-1" BRONZE GROUND CLAMP, # 2
Long Description
Ground Clamp, 2.28 in Overall Length, Silicon Bronze (Body);Zinc Plated Steel (Screw) Material, 0.65 in Overall Width, 1.4 in Overall Height, 1/2 to 1 in IPS Size, #2 AWG Conductor Size, 0.24 lb
Product Type
Ground Clamp
Features
Bronze Ground Clamp, 1/2" - 1" Water Pipe Size, 2 STR Ground Wire Max cULus.
Short Description
Ground Clamp HD, 1/2 to 1 in
Special Features
1/2 to 1 in Water Pipe
extra long description
NSI G-1-S Ground Clamp HD 1 1/4-2"
Additional Information
accessory type
Ground Clamp
Overall Width
0.65 in
Overall Height
1.4 in
IPS Size
1/2 to 1 in
for use with
Grounding Wire
Standards Met
UL;CSA;cULus
package quantity
20 CT
Made in USA
yes
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
G-1-S
GTIN
00662381010049
UPC
662381010049
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Bronze Ground Clamps
Packaging
Weight
0.24 lb
Weight per each
0.24
Carton
20
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat