668RP - 70 CFM Vent Lite 4" Duct

Nutone

  • $141.01 (Each)
  • $141.01 (Each)

Availability: In Stock Locally
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
668RP
Manufacturer
Nutone
Manufacturer's Part Number
668RP
Description
70 CFM Vent Lite 4" Duct
Ventilation Fan With Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 In (L) X 16-1/4 In (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 In Overall Length, 14-3/4 In Overall Width, 5-5/8 In Overall Height, 4 In Duct Diameter, Exhaust, 7.4 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891344510 / 00784891344510
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.01 (Each)
Resources
Other Links
 
 
668RP - Other
 
668RP - Other
Images
 
 
668RP - Large Image
 
668RP - Small Image
 
668RP - Large Image
Specifications Sheets
 
 
668RP - Specification Sheet
Attachments
 
 
668RP - Specification Sheet
Brochures
 
 
668RP - Brochure
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
Cold Rolled Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Current Rating
2 A
Lamp Type
Incandescent
Lamp Wattage
100 W
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Cold Rolled Galvanized Steel
Dimensions and Weight
Overall Length
7-7/8 in
Descriptions
Product Type
Ventilation Fan with Light
Description
70 CFM VENT LITE 4" DUCT
Features
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.
Long Description
Ventilation Fan with Light, Cold Rolled Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 9-7/8 in (L) x 16-1/4 in (W) Grill Size, Cold Rolled Galvanized Steel Housing Material, Rectangular Housing Shape, 7-7/8 in Overall Length, 14-3/4 in Overall Width, 5-5/8 in Overall Height, 4 in Duct Diameter, Exhaust, 7.4 lb
Short Description
Ventilation Fan with Light, 70 cfm, Cold Rolled Galvanized Steel, 120 VAC @ 60 Hz, 2 A
Special Features
Includes Hanger Bar
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
70 cfm
Duct Shape
Round
Grill Shape
Rectangular
Grill Finish
White
Duct Size
4 in
Grill Size
9-7/8 in (L) x 16-1/4 in (W)
Overall Height
5-5/8 in
Overall Width
14-3/4 in
Housing Shape
Rectangular
includes
Hanger Bar
Duct Diameter
4 in
Supply/Exhaust
Exhaust
Standards Met
UL Listed;cUL Listed;HVI Certified
Made in USA
yes
housing dimensions
7-7/8 IN Length X 14-5/8 IN Width X 5-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
668RP
GTIN
00784891344510
UPC
784891344510
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Light
Packaging
Weight
7.4 lb
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
For Bathrooms Up To 65 SQ-FT
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat