1000305 - 24X36 Utility Box

Christy

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000305
Manufacturer
Christy
Manufacturer's Part Number
1000305
Description
24X36 Utility Box
Box, B2436 Utility H20 Load B2436BOX Body
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121310 - Utility boxes
UPC/GTIN
800246163398 / 00800246163398
Weight per unit
450.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1000305 - Small Image
 
1000305 - Large Image
Attachments
 
 
1000305 - Specification Sheet
Installation Sheets
 
 
1000305 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Flush, 2-Piece
Material
Reinforced Concrete
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
12 INCH
Depth
31 Inch
Width
43 Inch
Descriptions
Description
24X36 UTILITY BOX
Product Type
Traffic Utility Box
Long Description
TRAFFIC UTILITY BOX, REINFORCED CONCRETE MATERIAL; GRAY COLOR; 43 INCH; 12 INCH; 31 INCH; FLUSH, 2-PIECE COVER TYPE; 0 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 31 INCH X 43 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT
extra long description
REINFORCED CONCRETE MATERIAL; GRAY COLOR; 43 INCH; 12 INCH; 31 INCH; FLUSH, 2-PIECE COVER TYPE; 0 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 31 INCH X 43 INCH; TYPE RECTANGULAR, LIGHT DUTY; WALL TYPE STRAIGHT; LOAD RATING 36400 FOOT-POUND; INCLUDES STEEL FRAME; APPLICATION MUNICIPAL, IRRIGATION, ELECTRIC; APPLICABLE STANDARD ASTM C 857, WUC 3.6; B2436 MODEL
Additional Information
Nominal Size 31 Inch x 43 Inch; Type Rectangular, Light Duty; Wall Type Straight; Load Rating 36400 Foot-Pound; Includes Steel Frame; Application Municipal, Irrigation, Electric; Applicable Standard ASTM C 857, WUC 3.6
Commodity Description
Underground Boxes
Additional Information
number of mouse holes
0
Manufacturer Information
Brand
Christy
Manufacturers Part Number
1000305
Model
B2436
GTIN
00800246163398
UPC
800246163398
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
450.7