SGN75 - 3/4 SR5 CNDT BD GSKT

O-Z/Gedney

  • $1.71 (Each)
  • $1.71 (Each)

  • $170.59 (Per 100)

  • $852.95 (Per 500)

Availability: In Stock Locally
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
SGN75
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SGN-75
Description
3/4 SR5 CNDT BD GSKT
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 In, 1/8 In Thick, Closed-Cell Neoprene, 100 Deg C, Dimensions: 4-5/8 In Length X 1-9/16 In Width, For Malleable Iron Conduit Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401606 - Silicone die cut gasket
UPC/GTIN
783126503050 / 00783126503050
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$170.59 (Per 100)
Standard Packaging
$852.95 (Per 500)
Resources
Images
 
 
SGN75 - Large Image
 
SGN75 - Small Image
Attachments
 
 
SGN75 - Specification Sheet
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
Trade Size .75
Descriptions
Product Type
GSK 4.625X1.562X0.125 Neo
extra long description
OZG SGN-75 GSK 4.625X1.562X0.125
Long Description
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 3/4 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 4-5/8 IN Length X 1-9/16 IN Width, For Malleable Iron Conduit Bodies
Special Features
Neoprene Gasket
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SGN-75
GTIN
00783126503050
UPC
783126503050
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type SGN Solid Cover Sealing Gasket for Conduit Bodies
Packaging
Weight per each
0.02
Carton
100
Package
500
Uses, Certifications, and Standards
standard
No Applicable Standard
Application
Provides a worry-free, rain tight seal when used with BS-A Covers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat