We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

T17 1/2" T FORM 7 CONDULET

Ozgedney

Quantity: Add to Cart

  • Model
    Vendor
    Ozgedney
    Catalog Number
    T17
    Manufacturer Number
    T17
    Category
    Product Categories - Distribution Equipment
    Classification
    Explosion Proof Fittings
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00783126517064
    Weight per unit
    1.2 (lbs/ft)
    Description

    T17 1/2" T Form 7 Condulet

    T; Zinc Plated Aluminum Enameled Gray Iron; Threaded Installation; Form 7; Side Access Opening; Gray Iron/Steel, Clip On Cover; Hub Location Tee; 3 Hub(S); 1/2 Inch Hub Size; Size 1-3/4 Inch X 2-7/16 Inch X 5-5/8 Inch; Used On Imc/Rigid Conduit

    Price & Packaging
    Minimum Order Quantity
    Call Store for Details
    Unit
    Special Order Item
    Carton
    None Available
    Standard Package
    None Available
    Stock
    Nacogdoches
    0
    All Stores
    0
    Links & Documents
    Images
     
    T17 - Large Image
     
    T17 - Small Image
    Specifications Sheets
     
    T17 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00783126517064
    UPC
    783126517064
    Brand
    OZ GEDNEY
    Item Type
    Conduit Body
    Product Type
    Rigid Conduit Body
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    2511
    Commodity Description
    Steel Conduit Bodies - Conduit Bodies & Covers - Steel
    Noun
    *
    Long Description
    Conduit Body, T; Zinc Plated Aluminum Enameled Gray Iron; Threaded Installation; Form 7; Side Access Opening; Gray Iron/Steel, Clip On Cover; Hub Location Tee; 3 Hub(S); 1/2 Inch Hub Size; Size 1-3/4 Inch X 2-7/16 Inch X 5-5/8 Inch
    Vendor Number
    783126
    Vendor Name
    Oz-Gedney CO / Neer
    Vendor Short Name
    Oz-G
    Item Number
    51706
    Catalog Number
    T17
    MSDS Form Number
    *
    Image Location
    * Image
    Configuration
    T
    Material
    Zinc Plated Aluminum Enameled Gray Iron
    Installation
    Threaded
    Form Type
    Form 7
    Access Opening
    Side
    Cover Type
    Gray Iron/Steel, Clip On
    Hub Location
    Tee
    Number of Hubs
    3
    Hub Size
    1/2 Inch
    Size
    1-3/4 Inch X 2-7/16 Inch X 5-5/8 Inch
    Used On
    Imc/Rigid Conduit

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • T17

      Conduit Body


    • T17

      Conduit Body


    • T17

      Conduit Body


    • T17

      Conduit Body

* All prices subject to change.

We Also Carry