CMP2001 - 8-Oz Joint Comp

Panduit

  • $17.31 (Each)
  • $17.31 (Each)
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
CMP2001
Manufacturer
Panduit
Manufacturer's Part Number
CMP2001
Description
8-Oz Joint Comp
Joint Compound, 8 Oz, Gray, >250 °C;>500 °F Flash Point, -40 °F to +400 °F, 1 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
N/A
UPC/EAN/GTIN
074983914012 / 0074983914012 / 00074983914012
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.31 (Each)
Resources
Other Links
 
 
CMP2001 - Other
Images
 
 
CMP2001 - Large Image
 
CMP2001 - Small Image
 
CMP2001 - Small Image
Specifications Sheets
 
 
CMP2001 - Specification Sheet
 
CMP2001 - Specification Sheet
Tech Bulletins
 
 
CMP2001 - Tech Bulletin
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
Gray
Descriptions
Description
8-OZ JOINT COMP
Product Type
Joint Compound
Long Description
Joint Compound, 8 oz, Gray, >250 °C;>500 °F Flash Point, -40 °F to +400 °F, 1 lb
Features
Contact aid for cable connections with compression connections made on aluminum conductor, 8 oz. Operating temperature range -40°F (-40°C) to 350°F (177°C). Compatible with all insulating materials.
Short Description
Joint Compound, 8 oz, Gray
extra long description
PAN CMP-200-1 Pan-Lug™ CMP-200-1 Co
Additional Information
Container Capacity
8 oz
Physical Form
Solid
Composition
Silicon carbide;Zinc oxide
Flash Point
>250 °C;>500 °F
Operating Temperature Range
-40 °F to +400 °F;-40 °C to +204 °C
Standards Met
RoHS Compliant
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
CMP2001
Brand
PANDUIT
GTIN
00074983914012
UPC
074983914012
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Used in a wide range of electrical and environmental conditions.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat