LAMA25056QY - 1BRL Alcu Lug

Panduit

  • $3.42 (Each)
  • $3.42 (Each)

  • $171.06 (Per 50)

  • $342.13 (Per 100)
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
LAMA25056QY
Manufacturer
Panduit
Manufacturer's Part Number
LAMA250-56-QY
Description
1BRL Alcu Lug
The LAMA250-56-Qy In-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596133 / 0074983596133 / 00074983596133
Weight per unit
2.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$171.06 (Per 50)
Resources
Images
 
 
LAMA25056QY - Large Image
 
LAMA25056QY - Small Image
 
LAMA25056QY - Large Image
 
LAMA25056QY - Video
Other Links
 
 
LAMA25056QY - Other
 
LAMA25056QY - Other
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
600
Material
Aluminum
amperage rating
NA
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2.01 in;51.0 mm
Descriptions
Product Type
Single Barrel Lug
Long Description
Single Barrel Lug, #6 AWG Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 2.01 in Overall Length, Screw Terminal, 600 V
Short Description
Single Barrel Lug, Non-Insulated, 2.01 in;51.0 mm, 600 V
Special Features
Tin-Plated to Inhibit Corrosion;Compact Design
Description
1BRL ALCU LUG
extra long description
PAN LAMA250-56-QY Pan-Lug™ LAMA250-
Additional Information
Number of Holes
1
Stud Size
5/16
Maximum Conductor Size
250 kcmil
For Stud Size
5/16 in
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#6 AWG
package quantity
25 PK
Maximum Operating Temperature
+90 °C
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA25056QY
sub brand
Type LAMA
GTIN
00074983596133
UPC
074983596133
Taxonomies, Classifications, and Categories
Type
Mechanical Lug
Category Description
SPLIT BOLTS
Packaging
Weight per each
2.36
Carton
50
Uses, Certifications, and Standards
Mounting
1
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat