1595TRW - 15A 125V WH TR GFI Dupl Recpt

Pass & Seymour

  • $18.56 (Each)
  • $18.56 (Each)

  • $185.60 (Per 10)
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
1595TRW
Manufacturer
Pass & Seymour
Manufacturer's Part Number
1595-TRW
Description
15A 125V WH TR GFI Dupl Recpt
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.72 In Length, 4.20 In Height, Nylon Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500724363
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.56 (Each)
Carton
$185.60 (Per 10)
Resources
Images
 
 
1595TRW - Small Image
 
1595TRW - Large Image
 
1595TRW - Large Image
Attachments
 
 
1595TRW - Specification Sheet
Installation Sheets
 
 
1595TRW - Installation Sheet
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
Nylon
Current Rating
15 A
Voltage Rating
125 @ 60 hz V ac
Poles
2
Number of Wires
3 in
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.72 in
Height
4.20 in
Descriptions
Product Type
Duplex Receptacle
Description
15A 125V WH TR GFI DUPL RECPT
Long Description
Duplex Receptacle, 15 A, 125 @ 60 hz V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 60 Hz, 1.72 in Length, 4.20 in Height, Nylon Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.3900 lb
Special Features
Trip Threshold:5±1ma;Prevents Line-Load Reversal Miswire
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 @ 60 hz VAC, Duplex Receptacle, White
Additional Information
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Trip Time
0.025 sec
Resistance Properties
Tamper Resistant
Standards Met
UL 498/943;UL Listed;cULus Listed;CSA c22.2;FSUL WC596
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1595-TRW
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight
0.3900 lb
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
Frequency Rating
60 Hz
Configuration
5-15R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat