2152 - Incan Lampholder

Legrand-Pass & Seymour

  • $39.53 (Each)
  • $39.53 (Each)

  • $1,976.58 (Per 50)

  • $3,953.16 (Per 100)
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
2152
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2152
Description
Incan Lampholder
Designed to Give Adequate Light When Installed Behind A Louvre Plate or Indicator Jewel. Mounts In Standard Wall Box. Plate Mounting Is 2 3/8 and 3 13/16. Ul Listed For 120 Vac Circuits. Plate Not Included. Standard Lampholder 4 Watt.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007020533 / 00785007020533
Weight per unit
0.2004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.53 (Each)
Carton
$39.53 (Each)
Standard Packaging
$1,976.58 (Per 50)
Resources
Images
 
 
2152 - Large Image
 
2152 - Small Image
Attachments
 
 
2152 - Specification Sheet
Other Links
 
 
2152 - Other
 
2152 - Other
 
2152 - Other
Brochures
 
 
2152 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Number of Gangs
2
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
1
Size
3.4 in
Descriptions
Product Type
Incan Lampholder
Description
INCAN LAMPHOLDER
extra long description
P&S 2152 INCAN LAMPHOLDER
Special Features
Mounts in standard wall box, 4 watt, standard lampholder
Long Description
Designed to give adequate light when installed behind a louvre plate or indicator jewel. Mounts in standard wall box. Plate mounting is 2 3/8 and 3 13/16. UL listed for 120 VAC circuits. Plate not included. Standard lampholder 4 watt.
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2152
sub brand
Pass & Seymour
GTIN
00785007020533
UPC
785007020533
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Incandescent Lampholder
Packaging
Weight per each
0.2004
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat