272 - Porcelain Keyless Lampholder 2 Term

Legrand-Pass & Seymour

  • $5.30 (Each)
  • $5.30 (Each)

  • $264.84 (Per 50)

  • $529.69 (Per 100)
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
272
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
272
Description
Porcelain Keyless Lampholder 2 Term
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 In (Dia.) Width, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007473353 / 00785007473353
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.30 (Each)
Carton
$5.30 (Each)
Standard Packaging
$264.84 (Per 50)
Resources
Specifications Sheets
 
 
272 - Specification Sheet
Images
 
 
272 - Large Image
 
272 - Small Image
Attachments
 
 
272 - Specification Sheet
Other Links
 
 
272 - Other
 
272 - Other
 
272 - Other
Brochures
 
 
272 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Voltage Rating
250 V ac
Material
Porcelain
Wattage
660 W
Terminal Type
Screw
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Width
4.5 in (Dia.)
Descriptions
extra long description
P&S 272 PORCELAIN KEYLESS LAMPHOLDE
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 4.5 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount, 4.5 in (Dia.) Width, 0.71 lb
Features
Medium base, porcelain, one piece keyless. 2 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck
Short Description
Phenolic Lampholder, 250 VAC, 660 W, Keyless
Special Features
Medium Base;One Piece Keyless;2 Terminals with Tri Drive Screws
Description
PORCELAIN KEYLESS LAMPHOLDER 2 TERM
Additional Information
lamp size
4.5 in
Mounting Type
Ceiling Mount
Standards Met
UL Listed;cULus Listed;ECCN:EAR99
package quantity
1 ct
Base
Ceiling
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
272
sub brand
Pass & Seymour
GTIN
00785007473353
UPC
785007473353
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.71 lb
Weight per each
0.71
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Frequency Rating
660Watt
standard
UL Listed
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat