No Image Avaliable

276WH 660W KEYLESS LAMPHOLDER

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    276WH
    Manufacturer Number
    276-WH
    Category
    Conduits - Stainless Steel
    Classification
    Residential Recepticals
    UNSPSC
    39111803 - Lamp sockets
    UPC/EAN/GTIN
    00785007471205
    Weight per unit
    0.2700 (lbs/each)
    Description

    276WH 660W Keyless Lampholder

    4.5 Inch Dia Size; Ul, Csa Approval; 250 V Voltage Rating; 3-1/4 or 4 Inch Dia Box Mounting; Phenolic Body Material; 1-Piece Construction; 660 W Lamp Wattage; (4) Screw Terminal Type; Keyless Operator Type; Medium Lamp Base; White Body Color

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 4.74 (Each)
    Standard Package
    $ 237.00 (50 units)
    Stock
    Baton Rouge
    189
    All Stores
    542 (Location List)
    Links & Documents
    Images
     
     
    276WH - Large Image
     
    276WH - Small Image
    Specifications Sheets
     
     
    276WH - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007471205
    UPC
    785007471205
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Incandescent Lampholder
    Product Type
    Incandescent Lampholder
    MSDS Form Number
    *
    Voltage Rating
    250 V
    Catalog Number
    276-WH
    Mounting
    3-1/4 or 4 Inch Dia Box
    Item Number
    47120
    Commodity Code
    5130
    Commodity Code
    51300
    Lamp Wattage
    660 W
    Vendor Number
    785007
    Additional Information
    Cage Neck; Number Of Terminal 4
    Additional Information
    Cage Neck; Number Of Terminal 4
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Description
    Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
    Commodity Description
    Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
    Operator Type
    Keyless
    Brand Name
    Legrand.
    Brand Name
    Legrand[R]
    Noun
    Lamp Holder
    Image Location
    Lamp Holder Image
    Long Description
    Lampholder, Keyless Operator; Construction One Piece; 660 W Lamp Wattage; 250 V; Phenolic Body; White Body; 3-1/4 or 4 Inch Dia Box Mounting; Legrand? Brand; Cage Neck; Number Of Terminal 4
    Long Description
    Lampholder, Keyless Operator; Construction One Piece; 660 W Lamp Wattage; 250 V; Phenolic Body; White Body; 3-1/4 or 4 Inch Dia Box Mounting; Legrand[R] Brand; Cage Neck; Number Of Terminal 4
    Construction
    One Piece
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Body Material
    Phenolic
    Body Color
    White

    • 276-WH

      Incandescent Lampholder


    • 8829-CW1

      Incandescent Lampholder


    • 8829-CW4

      Incandescent Lampholder


    • LH-1BP

      Incandescent Lampholder


    • LH-1P

      Incandescent Lampholder


    • P2


    • P2


    • S1174W-SP


    • S1174W-SP

      Unclassified Items


    • S768W-SP


    • S768W-SP


    • TP16099

      Incandescent Lampholder

* All prices subject to change.