3232 - Dup Rec 15A/125V BN

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $8.14 (Per 10)

  • $81.39 (Per 100)

  • $162.78 (Per 200)

Availability: In Stock Locally
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
3232
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232
Description
Dup Rec 15A/125V BN
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Brown, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007323207 / 00785007323207
Weight per unit
0.1278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$8.14 (Per 10)
Standard Packaging
$162.78 (Per 200)
Resources
Images
 
 
3232 - Large Image
 
3232 - Small Image
 
3232 - Large Image
Attachments
 
 
3232 - Specification Sheet
Other Links
 
 
3232 - Other
 
3232 - Other
 
3232 - Other
Brochures
 
 
3232 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.32 in
Width
0.960 in
Height
3.31 in
Size
4.2 in
Descriptions
extra long description
P&S 3232 DUP REC 15A/125V BN
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application.
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Brown, Impact Resistant, 0.1300 lb
Short Description
15 A, 125 V, Straight Blade Receptacle, Brown
Special Features
Quickloop Wire Aid;Side Access Push Wire Release
Description
DUP REC 15A/125V BN
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #12 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232
sub brand
Pass & Seymour
GTIN
00785007323207
UPC
785007323207
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.1300 lb
Weight per each
0.1278
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat