3232TRWRLA - TR WR Dup Rec 15A/125V La

Legrand-Pass & Seymour

  • $3.63 (Each)
  • $3.63 (Each)

  • $36.31 (Per 10)

  • $363.12 (Per 100)

  • $726.24 (Per 200)
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
3232TRWRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TRWRLA
Description
TR WR Dup Rec 15A/125V La
Weather-Resistant, Duplex Receptacle. 15 Amp, 125 Volt. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241761 / 00785007241761
Weight per unit
0.1352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$36.31 (Per 10)
Standard Packaging
$726.24 (Per 200)
Resources
Images
 
 
3232TRWRLA - Large Image
 
3232TRWRLA - Small Image
 
3232TRWRLA - Large Image
Attachments
 
 
3232TRWRLA - Specification Sheet
Other Links
 
 
3232TRWRLA - Other
 
3232TRWRLA - Other
 
3232TRWRLA - Other
Brochures
 
 
3232TRWRLA - Brochure
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
125
amperage rating
15
Poles
2
Wire Size
4
connection
Grounding
Material
Thermoplastic
Current Rating
15 A
Number of Wires
3
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.2 in
Length
1.320 in
Width
1.0 in
Height
3.31 in
Descriptions
Long Description
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, Light Almond, Weather Resistant;Impact Resistant, Corrosion Resistant, 0.1400 lb
Special Features
Side Wire;Low Profile Face
Product Type
Straight Blade Duplex Receptacle
Features
Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution. And since this receptacle is tamper resistant as required by the National Electrical Code(R) (NEC(R)), you can feel confident that your children will be protected.
Short Description
15 A, 125 V, Straight Blade Duplex Receptacle, Light Almond, Tamper Resistant
Description
TR WR DUP REC 15A/125V LA
extra long description
P&S 3232TRWRLA TR WR DUP REC 15A/12
Additional Information
Resistance Properties
Weather Resistant;Impact Resistant;Corrosion Resistant
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Receptacle Type
Straight Blade Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Manufacturer Information
Brand
Pass and Seymour
sub brand
Pass & Seymour
Manufacturers Part Number
3232TRWRLA
GTIN
00785007241761
UPC
785007241761
Taxonomies, Classifications, and Categories
Type
Weather & tamper resistant straight blade duplex receptacle
Category Description
Residential receptacles
Packaging
Weight
0.1400 lb
Weight per each
0.1352
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 498
Mounting
WALL
nema rating
5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat