No Image Avaliable

3864 30A 4WI FLUSH DRYER RECP

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    3864
    Manufacturer Number
    3864
    Category
    Conduits - Stainless Steel
    Classification
    Residential Recepticals
    UNSPSC
    39121406 - Electrical receptacles
    UPC/EAN/GTIN
    00785007798807
    Weight per unit
    0.4100 (lbs/each)
    Description

    3864 30A 4WI Flush Dryer Recp

    Single Dryer Type; Molded Plastic Material; 14-30R Configuration; 4 Wire(S); 125/250 Vac Voltage Rating; Flush Mounting; 30 Ampere Current Rating; Grounding; 3 Pole(S); 2.1 Inch Face Outer Diameter; Overall Dimension 2.5 Inch W X 2.2 Inch D X 3.75 Inch H

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 9.40 (Each)
    Standard Package
    $ 235.00 (25 units)
    Stock
    Houston RDC
    671
    All Stores
    2,619 (Location List)
    Links & Documents
    Images
     
     
    3864 - Large Image
     
    3864 - Small Image
    Specifications Sheets
     
     
    3864 - Specification Sheet
    Attachments
     
     
    3864 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007798807
    UPC
    785007798807
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Straight Blade Power Receptacle
    Product Type
    Straight Blade Power Receptacle
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Voltage Rating
    125/250 V
    Configuration
    14-30R
    Face Outer Diameter
    2.1 Inch
    Number of Poles
    3
    Current Rating
    30 Ampere
    Catalog Number
    3864
    Number of Wires
    4
    Commodity Code
    51200
    Commodity Code
    5140
    Vendor Number
    785007
    Item Number
    79880
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Mounting
    Flush
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Commodity Description
    Gen Purpose Wiring Devices - Wall Plates & Covers
    Ground Type
    Grounding
    Brand Name
    Legrand.
    Brand Name
    Legrand[R]
    Material
    Molded Plastic
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Type
    Single Dryer
    Long Description
    Straight Blade Power Receptacle, Single Dryer; 14-30R; 3 Pole; 4 Wire; 125/250 V; 30 Ampere; Grounding; Molded Plastic; Face Outer Dia 2.1 Inch; Flush Mounting; Approval Ul; Legrand? Brand
    Long Description
    Straight Blade Power Receptacle, Single Dryer; 14-30R; 3 Pole; 4 Wire; 125/250 V; 30 Ampere; Grounding; Molded Plastic; Face Outer Dia 2.1 Inch; Flush Mounting; Approval Ul; Legrand[R] Brand
    Approval
    Ul

    • 1257-SP

      Straight Blade Power Receptacle


    • 278

      Straight Blade Power Receptacle


    • 3864

      Straight Blade Power Receptacle


    • 5744N

      Straight Blade Power Receptacle


    • 82522


    • 9430FR

      Straight Blade Power Receptacle


    • BR34

      Straight Blade Power Receptacle


    • HBL9430A

      Straight Blade Power Receptacle


    • HBL9430AM1


    • R30-4


    • RR430F

      Straight Blade Power Receptacle


    • RR430FW

      Straight Blade Power Receptacle

* All prices subject to change.

We Also Carry