No Image Avaliable

660LAG SP 15A TOG SWITCH

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    660LAG
    Manufacturer Number
    660-LAG
    Category
    Conduits - Stainless Steel
    Classification
    Residential Switches
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00785007191127
    Weight per unit
    0.1100 (lbs/each)
    Description

    660LAG SP 15A Tog Switch

    Toggle Type; Thermoplastic (Toggle/Frame) Material; 1.25 Inch W X 1.09 Inch D X 4.195 Inch H Size; Light Almond Color; Single Pole Operation Type; Ul 20, Ul (Canada and Us), Csa C22.2 Approval; 120 Vac Voltage Rating; 15 Ampere Current Rating

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 0.70 (Each)
    Carton
    $ 6.99 (10 units)
    Standard Package
    $ 69.89 (100 units)
    Stock
    Nacogdoches
    51
    All Stores
    15,126 (Location List)
    Links & Documents
    Images
     
     
    660LAG - Large Image
     
    660LAG - Small Image
    Specifications Sheets
     
     
    660LAG - Specification Sheet
    Attachments
     
     
    660LAG - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007191127
    UPC
    785007191127
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Standard AC Switch
    Product Type
    Ac Switch
    MSDS Form Number
    *
    Wall Plate Included
    0
    Power Rating
    1/2 HP At 120 Vac
    Size
    1.25 Inch W X 1.09 Inch D X 4.195 Inch H
    Voltage Rating
    120 Vac
    Current Rating
    15 Ampere
    Item Number
    19112
    Commodity Code
    5110
    Model
    660
    Catalog Number
    660-Lag
    Vendor Number
    785007
    Additional Information
    Applicable Standard Nema WD-1; Grounded
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Application
    Commercial, Industrial, Residential
    Industry
    Electrical
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Switches
    Color
    Light Almond
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Wiring
    Side
    Operation Type
    Single Pole
    Material
    Thermoplastic Toggle
    Type
    Toggle
    Long Description
    Toggle Switch, Toggle; 15 Ampere; 120 Vac; Power Rating 1/2 HP At 120 Vac; Operation Type Single Pole; Thermoplastic Toggle; Light Almond; Side Wiring; Size 1.25 Inch W X 1.09 Inch D X 4.195 Inch H; Wall Plate Not Included
    Brand Name
    Trademaster[R]
    Noun
    Wall Switch
    Image Location
    Wall Switch Image

    • 1301-7LA

      Standard Ac Switch


    • 6000-LA

      Decorator Ac Switch


    • 660-LAG

      Standard Ac Switch


    • RS115LA

      Standard Ac Switch


    • RS115SLA

      Specialty Toggle Switch

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Henderson 5 $ 0.46 Add to Cart

* All prices subject to change.

We Also Carry