663G - SW 3W Ac 15A120V GRD Terminals

Legrand-Pass & Seymour

  • $2.51 (Each)
  • $2.51 (Each)

  • $250.83 (Per 100)
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
663G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
663G
Description
SW 3W Ac 15A120V GRD Terminals
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, Brown, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007663044 / 00785007663044
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$2.51 (Each)
Standard Packaging
$250.83 (Per 100)
Resources
Images
 
 
663G - Large Image
 
663G - Small Image
 
663G - Large Image
 
663G - Video
Attachments
 
 
663G - Specification Sheet
Other Links
 
 
663G - Other
 
663G - Other
 
663G - Other
Brochures
 
 
663G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Voltage Rating
120
amperage rating
15
Number of Wires
3
Poles
3
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, ThermoPlastic, Brown, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.15 lb
Features
Triple Pole Switch, Grounded Terminals, 15 amps, 120 volts, Brown
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, Brown
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW 3W AC 15A120V GRD TERMINALS
extra long description
P&S 663G SW 3W AC 15A120V GRD TERMI
Additional Information
Number of Ways
3
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
663G
sub brand
Pass & Seymour
GTIN
00785007663044
UPC
785007663044
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Grounding Toggle Switch
Packaging
Weight
0.15 lb
Weight per each
0.149
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat