We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

94004LA 4 SPEED 1.5A MAX FAN CTRL

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    94004LA
    Manufacturer Number
    94004-LA
    Category
    Dimmers - Dimmers
    Classification
    Residential Dimmers, Motion Sensors, & Photo Cells
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00785007940114
    Weight per unit
    0.2700 (lbs/each)
    Description

    94004LA 4 Speed 1.5A Max Fan CTRL

    Four Speed; Light Almond; 120 Vac At 60 HZ; Rotary Low/High Operator; 1.5 Ampere Load; Application Commercial, Residential, Specification Grade; Size 1.67 Inch W X 1.44 Inch D X 4 Inch H; Approval Ul, Csa; Lumaspec[R] Brand; Without Humming Noise

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 23.72 (Each)
    Stock
    Houston RDC
    38
    All Stores
    38 (Location List)
    Links & Documents
    Images
     
    94004LA - Large Image
     
    94004LA - Small Image
    Specifications Sheets
     
    94004LA - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007940114
    UPC
    785007940114
    Brand
    PASS AND SEYMOUR
    Item Type
    Fan Speed Control Switch
    Product Type
    Rotary Fan Speed Control
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    4700
    Commodity Description
    Controls - Dimmers & Speed Controls
    Noun
    *
    Long Description
    Fan Speed Control, Four Speed; Light Almond; 120 Vac At 60 HZ; Rotary Low/High Operator; 1.5 Ampere Load; Application Commercial, Residential, Specification Grade; Size 1.67 Inch W X 1.44 Inch D X 4 Inch H; Approval Ul, Csa; Lumaspec[R] Brand
    Vendor Number
    785007
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Vendor Short Name
    P&S
    Item Number
    94011
    Catalog Number
    94004-La
    MSDS Form Number
    *
    Image Location
    * Image
    Brand Name
    Lumaspec[R]
    Type
    Four Speed
    Color
    Light Almond
    Voltage Rating
    120 Vac At 60 HZ
    Operator Type
    Rotary Low/High
    Load Rating
    1.5 Ampere
    Application
    Commercial, Residential, Specification Grade
    Size
    1.67 Inch W X 1.44 Inch D X 4 Inch H
    Approval
    Ul, Csa
    Additional Information
    Without Humming Noise

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet

* All prices subject to change.