BR20GRY - 20A/125V Gry DPLX RCPT

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR20GRY
Manufacturer
Pass & Seymour
Manufacturer's Part Number
BR20-GRY
Description
20A/125V Gry DPLX RCPT
Straight Blade Duplex Receptacle, Duplex; Corrosion Resistant, Impact Resistant; 5-20R; 2 Pole; 3 Wire; 125 V; 20 Ampere; Thermoplastic Body, Nylon Face; Gray; Back, Side Wiring; Commercial Grade; Approval Ul 498; Legrand Brand; BR Model
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
-
UPC/EAN/GTIN
078500762294
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR20GRY - Small Image
 
BR20GRY - Large Image
Attachments
 
 
BR20GRY - Specification Sheet
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
125 VAC
Poles
2
Current Rating
20 AMPERE
Number of Wires
3 in
Material
Thermoplastic (Back Body), Nylon (Face)
Material, Color, and Finish
Color
Gray
Descriptions
Long Description
STRAIGHT BLADE RECEPTACLE, DUPLEX TYPE; THERMOPLASTIC (BACK BODY), NYLON (FACE) MATERIAL; GRAY COLOR; 5-20R CONFIGURATION; 3 WIRE(S); COMMERCIAL, SPECIFICATION GRADE; UL 498, CSA C22.2 APPROVAL; 125 VAC VOLTAGE RATING; 20 AMPERE CURRENT RATING
Product Type
Duplex Receptacle
Additional Information
Applicable Standard NEMA WD-1/WD-6; Overall Dimension 1.322 Inch W x 0.78 Inch D x 3.281 Inch H
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Description
20A/125V GRY DPLX RCPT
Additional Information
Ground Type
AUTOMATIC GROUNDING
Wiring
BACK, SIDE
Grade
COMMERCIAL, SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
BR20-GRY
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Miscellaneous residential devices
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.22
Carton
10
Package
100
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat