CA2GH - WP Horiz Duplex Cover

Legrand-Pass & Seymour

  • $5.14 (Each)
  • $5.14 (Each)

  • $123.47 (Per 24)

  • $514.47 (Per 100)

Availability: In Stock Locally
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
CA2GH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA8GH
Description
WP Horiz Duplex Cover
Weatherproof Cover With Self Closing Lids. Broad Line Of Single Gang Covers For Receptacles and Power Outlets. Baked-On Electrostatic, Polyester, Powder Paint For Superior Scratch and Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007264340 / 00785007264340
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$5.14 (Each)
Standard Packaging
$123.47 (Per 24)
Resources
Images
 
 
CA2GH - Large Image
 
CA2GH - Small Image
Attachments
 
 
CA2GH - Specification Sheet
Other Links
 
 
CA2GH - Other
 
CA2GH - Other
 
CA2GH - Other
Brochures
 
 
CA2GH - Brochure
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
Die-Cast Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.57 L x 2.90 H
Descriptions
Product Type
WP Horiz Duplex Cover
Description
WP HORIZ DUPLEX COVER
extra long description
P&S CA8GH WP HORIZ DUPLEX COVER
Long Description
Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.
Special Features
Horizontal 2 Self-Closing Lids, 1 Duplex Receptacle. Broad line of single gang covers for switches, receptacles, GFCIs, and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. Heavy-duty die-cast zinc. Stainless steel springs. Covers comply with 2011 NEC Section 406.9(A).
Additional Information
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CA8GH
sub brand
Pass & Seymour
GTIN
00785007264340
UPC
785007264340
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cast Cover
Packaging
Weight per each
0.38
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus
Application
Residential/Commercial
Mounting
Weatherproof Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat