No Image Avaliable

CG410 1/2" CGB CONNECTOR GRIP .560-.625 DIA RANGE

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    CG410
    Manufacturer Number
    CG410
    Category
    Flexible Conduit Fittings - Cord Connectors
    Classification
    Cord Connectors & Cord Grips
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00785007996494
    Weight per unit
    0.1200 (lbs/each)
    Description

    CG410 1/2" CGB Connector Grip .560-.625 Dia Range

    Wiring Of Pendant Station, Processing Equipment, Hand Tool, Extension Cord Set Application; Straight Male Connector Type; 1/2 Inch Thread Size; 0.5 to 0.625 Inch Cord Size; Stainless Steel Mesh Material; Double Weave Mesh Type

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 45.61 (Each)
    Stock
    Alexandria
    1
    All Stores
    1 (Location List)
    Links & Documents
    Images
     
     
    CG410 - Large Image
     
    CG410 - Small Image
     
    CG410 - Trade Image
    Specifications Sheets
     
     
    CG410 - Specification Sheet
    Attachments
     
     
    CG410 - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007996494
    UPC
    785007996494
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Flexible Cord/Cable Connector with Grip
    Product Type
    Cord Grip
    MSDS Form Number
    *
    Cord Size
    0.56 to 0.61 Inch
    Thread Size
    1/2 Inch
    Commodity Code
    2490
    Vendor Number
    785007
    Item Number
    99649
    Additional Information
    Applicable Standard Nec 364-8 (B)(4), 370-23 (G)(1)
    Model
    CG
    Catalog Number
    CG410
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Connector Material
    Die Cast Aluminum
    Mesh Type
    Double Weave
    Industry
    Electrical
    Application
    Enclosure, Liquidtight, Motor
    Brand Name
    Flexcor[R]
    Commodity Description
    Flexible Conduit FTGS, Etc. - Cable & Cord Grips
    Noun
    Grip
    Image Location
    Grip Image
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Mesh Material
    Stainless Steel
    Connector Type
    Straight Male
    Long Description
    Strain Relief Grip, Straight Male Connector; Die Cast Aluminum Connector; Double Weave Mesh; Stainless Steel Mesh Material; Thread Size 1/2 Inch; Cord Size 0.56 to 0.61 Inch; Application Enclosure, Liquidtight, Motor; Approval Ul 514-B, Csa 22.2
    Approval
    Ul 514-B, Csa 22.2

    • 07401010

      Flexible Cord/Cable Connector With Grip


    • 36256

      Flexible Cord/Cable Connector With Grip


    • CG410

      Flexible Cord/Cable Connector With Grip


    • CGA-50-625M

      Flexible Cord/Cable Connector With Grip


    • DC100500

      Flexible Cord/Cable Connector With Grip


    • DC5012

      Flexible Cord/Cable Connector With Grip


    • L7708

      Flexible Cord/Cable Connector With Grip


    • RSR-110-E

      Flexible Cord/Cable Connector With Grip


    • RSR-1210-E

      Flexible Cord/Cable Connector With Grip


    • RSRS-110-E


    • ZS109-EX-MG

      Flexible Cord/Cable Connector With Grip


    • ZS109-MG

      Flexible Cord/Cable Connector With Grip

* All prices subject to change.