CS20AC1LA - 20A 120/277VAC S Wire Comm SP SW La

Legrand-Pass & Seymour

  • $5.45 (Each)
  • $5.45 (Each)

  • $272.62 (Per 50)

  • $545.23 (Per 100)
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
CS20AC1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC1LA
Description
20A 120/277VAC S Wire Comm SP SW La
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126464 / 00785007126464
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$5.45 (Each)
Standard Packaging
$272.62 (Per 50)
Resources
Images
 
 
CS20AC1LA - Large Image
 
CS20AC1LA - Small Image
 
CS20AC1LA - Large Image
 
CS20AC1LA - Video
Attachments
 
 
CS20AC1LA - Specification Sheet
Other Links
 
 
CS20AC1LA - Other
 
CS20AC1LA - Other
 
CS20AC1LA - Other
Brochures
 
 
CS20AC1LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon
Poles
1
amperage rating
20
insulation
False
actuator
Toggle Switch
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
Light Almond
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb
Features
Commercial 1pole Switch, Side Wire, 20amp 120/277volt, Light Almond
Short Description
20 A, 120/277 VAC, Toggle Switch, SP, Light Almond
Special Features
Side Wire;Locking Support;Heavy Duty Toggle
Description
20A 120/277VAC S WIRE COMM SP SW LA
extra long description
P&S CS20AC1LA 20A 120/277VAC S WIRE
Additional Information
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
10 CT;50 PK
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
media
Yes
Contact Rating
20Amp, 120/277Vac
action
Single pole
Switch Type
Toggle switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC1LA
sub brand
Pass & Seymour
GTIN
00785007126464
UPC
785007126464
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Packaging
Weight
0.16 lb
Weight per each
0.164
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Commercial
Enclosure
Nylon
standard
UL 498/20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat