-
- Model
-
- Vendor
- Pass and Seymour
- Catalog Number
- L1620P
- Manufacturer Number
- L1620-P
- Category
- Twist Lock Devices - Plugs (Cord Caps)
- Classification
- Industrial Cord Connectors
- UNSPSC
-
39121403 -
Locking plug
- UPC/EAN/GTIN
- 00785007162042
- Weight per unit
- 0.3700 (lbs/each)
- Description
-
L1620P 20A 4W 480V 3PH TL Plug
Polarized; L16-20P; 480 V 3 Phase; 20 Ampere; 3 Pole; 4 Wire; Grounding; Nylon; Yellow Face, Black Shell; Cord Size 0.385 to 1.15 Inch; Approval Ul 498, Ul FS WC-596, Csa; Turnlok[R] Brand; Applicable Standard Nema WD 1; Blade Material Brass
- Price & Packaging
-
- Minimum Order Quantity
- 1 Unit
- Unit
- $ 26.56 (Each)
- Standard Package
- $ 265.60 (10 units)
- Stock
-
- Nacogdoches
- 9
- All Stores
- 516
(Location List)
- Links & Documents
-
- Images
- Specifications Sheets
- Attachments
-
- Additional Specifications
-
- EAN
- N/A
- GTIN
- 00785007162042
- UPC
- 785007162042
- Brand
- PASS & SEYMOUR
- Item Type
- Locking Device Plug
- Product Type
- Telephone Connecting Plug
- Directory
- Cis
- Commerce Sector
- Construction Materials
- Industry
- Electrical
- Commodity Code
- 5130
- Commodity Description
- Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
- Noun
- Plug
- Long Description
- Telephone Connecting Plug, Polarized; L16-20P; 480 V 3 Phase; 20 Ampere; 3 Pole; 4 Wire; Grounding; Nylon; Yellow Face, Black Shell; Cord Size 0.385 to 1.15 Inch; Approval Ul 498, Ul FS WC-596, Csa; Turnlok[R] Brand; Applicable Standard Nema WD 1
- Vendor Number
- 785007
- Vendor Name
- Pass & Seymour Inc Wiring Devices & Accessories
- Vendor Short Name
- P&S
- Item Number
- 16204
- Catalog Number
- L1620-P
- MSDS Form Number
- *
- Image Location
- Plug Image
- Brand Name
- Turnlok[R]
- Type
- Polarized
- Configuration
- L16-20P
- Voltage Rating
- 480 V 3 Phase
- Current Rating
- 20 Ampere
- Number of Poles
- 3
- Number of Wires
- 4
- Ground Type
- Grounding
- Material
- Nylon
- Color
- Yellow Face, Black Shell
- Cord Size
- 0.385 to 1.15 Inch
- Approval
- Ul 498, Ul FS WC-596, Csa
- Additional Information
- Applicable Standard Nema WD 1; Blade Material Brass; Enclosure IP20; Operating Temperature -40 to 75 Deg C
- Additional Links
-
Large Image
Small Image
Attachments
Manufacturer's Specification Sheet
-
-
Cooper Wiring Devices
UPC: 040893679938
Stock: 0 /
288
20A 3PH/4W 480V TL Connector
-
Cooper Wiring Devices
UPC: 040893677446
Stock: 0 /
314
20A 3PH/4W 480V TL Receptacle
-
Pass and Seymour
UPC: N/A
Stock: 4 /
208
20A 4W 480V 3PH TL Connector
-
Pass and Seymour
UPC: 78500716205
Stock: 9 /
285
20A 4W 480V 3PH TL Receptacle
-
-
Cooper Wiring Devices
UPC: N/A
Stock: 0 /
514
20A 3PH/4W 480V TL Plug
-
Cooper Wiring Devices
UPC: N/A
Stock: 0 /
514
20A 3PH/4W 480V TL Plug
-
Wiring Device-Kellems
UPC: N/A
Stock: 0 /
17
HBL2431 LKG Plug-N L16-20P J
-
-
Leviton Manufacturing Company
UPC: N/A
Stock: 9 /
516
20A 4W 480V 3PH TL Plug
-
-
* All prices subject to change.