P1W - Plate Plastic 1G Toggle W/Out Line W

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $16.51 (Per 25)

  • $66.05 (Per 100)
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
P1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1W
Description
Plate Plastic 1G Toggle W/Out Line W
Plate Plastic 1GANG Toggle Without Line White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007681413 / 00785007681413
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Standard Packaging
$16.51 (Per 25)
Resources
Images
 
 
P1W - Large Image
 
P1W - Small Image
Attachments
 
 
P1W - Specification Sheet
Other Links
 
 
P1W - Other
 
P1W - Other
 
P1W - Other
Brochures
 
 
P1W - Brochure
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
Thermoplastic
gang
1
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
Product Type
Plate Plastic 1G Toggle W/Out Line W
Description
PLATE PLASTIC 1G TOGGLE W/OUT LINE W
extra long description
P&S SP1W PLATE PLASTIC 1G TOGGLE W/
Long Description
Plate Plastic 1gang Toggle Without Line White
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP1W
sub brand
Pass & Seymour
GTIN
00785007681413
UPC
785007681413
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat