We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

PS5369X 20A 125V 2P3W CONN 5-20C

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    PS5369X
    Manufacturer Number
    PS5369-X
    Category
    Specification Grade Devices - Cord Caps and Connectors
    Classification
    Industrial Cord Connectors
    UNSPSC
    39121400 - Electrical lugs plugs and connectors
    UPC/EAN/GTIN
    00785007237030
    Weight per unit
    0.1790 (lbs/each)
    Description

    PS5369X 20A 125V 2P3W Conn 5-20C

    Polarized; Impact/Chemical Resistant; 5-20R Configuration; 125 V Voltage Rating; 20 Ampere Current Rating; 2 Pole; 3 Wire; Grounding; Black, White Color; Cord Size 0.23 to 0.72 Inch; Nylon Material; Specification, Extra Hard Use Grade

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 28.68 (Each)
    Standard Package
    $ 286.80 (10 units)
    Stock
    Nacogdoches
    2
    All Stores
    503 (Location List)
    Links & Documents
    Images
    Specifications Sheets
     
    PS5369X - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007237030
    UPC
    785007237030
    Brand
    PASS & SEYMOUR
    Item Type
    Straight Blade Connector
    Product Type
    Straight Blade Connector

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 1612-C

      Straight Blade Connector


    • 5369

      Straight Blade Connector


    • 5369N

      Straight Blade Connector


    • 5374-BK

      Straight Blade Connector


    • 6769

      Straight Blade Connector


    • AH5369BK


    • HBL5589EBK

      Straight Blade Connector


    • PS5369-X

      Straight Blade Connector

* All prices subject to change.

We Also Carry