No Image Avaliable

S118W 1 GANG PLASTIC POP IN BOX

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    S118W
    Manufacturer Number
    S1-18-W
    Category
    Plastic Switch Boxes - Plastic Boxes
    Classification
    Plastic Boxes
    UNSPSC
    39121306 - Switch box
    UPC/EAN/GTIN
    00785007207019
    Weight per unit
    0.2100 (lbs/each)
    Description

    S118W 1 Gang Plastic Pop In Box

    Old Work Type; Molded Thermoplastic Material; 2-1/4 Inch; 3-23/32 Inch; 3-1/32 Inch; 1 Gang(S); Ul Approval; 1/8 to 1-1/4 Inch Adjustable Swing Bracket Mounting; 100 Per Carton Standard Package; 18 Cu Inch Capacity; (4) Auto/Clamp Cable Entry

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 1.88 (Each)
    Carton
    $ 187.81 (100 units)
    Stock
    Springdale
    659
    All Stores
    3,372 (Location List)
    Links & Documents
    Images
     
     
    S118W - Large Image
     
    S118W - Small Image
    Specifications Sheets
     
     
    S118W - Specification Sheet
    Installation Sheets
     
     
    S118W - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007207019
    UPC
    785007207019
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Switch Box - Nonmetallic
    Product Type
    Switch and Outlet Box
    Cable Entry
    (4) Auto/Clamp
    MSDS Form Number
    *
    Number of Gangs
    1
    Mounting
    1/8 to 1-1/4 Inch Adjustable Swing Bracket
    Standard Package
    100 Per Carton
    Capacity
    18 Cu Inch
    Width
    2-1/4 Inch
    Width in inch
    2.25
    Item Number
    20701
    Commodity Code
    2720
    Depth
    3-1/32 Inch
    Height
    3-23/32 Inch
    Depth in inch
    3.03125
    Height in inch
    3.71875
    Vendor Number
    785007
    Additional Information
    Application Commercial, Residential
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Depth in inch - UOM
    In
    Height in inch - UOM
    In
    Width in inch - UOM
    In
    Material
    Molded Thermoplastic
    Long Description
    Non Metallic Outlet Box, Old Work; Height 3-23/32 Inch; Width 2-1/4 Inch; Depth 3-1/32 Inch; Capacity 18 Cu Inch; 1 Gang; (4) Auto/Clamp; Molded Thermoplastic; Push In Single Turn Screw Device Mounting Hole
    Type
    Old Work
    Noun
    Outlet Box
    Image Location
    Outlet Box Image
    Commodity Description
    Outlet Boxes, Etc. - Non-Metallic
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Device Mounting Holes
    Push In Single Turn Screw
    Catalog Number
    S1-18-W
    Brand Name
    Slater[R]
    Approval
    Ul

    • 6070-4-UB


    • 6070-4-UB

      Switch Box - Nonmetallic


    • S1-18-W

      Switch Box - Nonmetallic


    • S1-18-WCP

      Switch Box - Nonmetallic

* All prices subject to change.

We Also Carry