No Image Avaliable

S120RAC 4-IN RND CEIL BOX

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    S120RAC
    Manufacturer Number
    S1-20-RAC
    Category
    Weatherproof Boxes - Weatherproof Boxes and Covers
    Classification
    Plastic Boxes
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00785007206975
    Weight per unit
    0.2300 (lbs/each)
    Description

    S120RAC 4-In RND Ceil Box

    Ceiling Type; Impact Resistant Noryl Thermoplastic Material; 2-3/16 Inch; Ul Approval; 4 Inch Diameter; (2) Captive Nail Mounting; 50 Per Carton Standard Package; 20.25 Cu Inch Capacity; (4) Auto/Clamp Cable Entry; Shape Round

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 2.04 (Each)
    Carton
    $ 101.78 (50 units)
    Stock
    Springdale
    994
    All Stores
    4,826 (Location List)
    Links & Documents
    Images
     
     
    S120RAC - Large Image
     
    S120RAC - Small Image
    Specifications Sheets
     
     
    S120RAC - Specification Sheet
    Installation Sheets
     
     
    S120RAC - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007206975
    UPC
    785007206975
    Brand
    LEGRAND-PASS & SEYMOUR
    Item Type
    Round Box - Nonmetallic
    Product Type
    Round Ceiling Box
    Mounting
    (2) Captive Nail
    Cable Entry
    (4) Auto/Clamp
    MSDS Form Number
    *
    Depth
    2-3/16 Inch
    Depth in inch
    2.1875
    Capacity
    20.25 Cu Inch
    Item Number
    20697
    Commodity Code
    2720
    Commodity Code
    27200
    Diameter
    4 Inch
    Standard Package
    50 Per Carton
    Vendor Number
    785007
    Type
    Ceiling
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Additional Information
    Conductor Size (8) 10 Awg, (9) 12 Awg, (10) 14 Awg
    Additional Information
    Conductor Size (8) 10 Awg, (9) 12 Awg, (10) 14 Awg
    Industry
    Electrical
    Depth in inch - UOM
    In
    Brand Name
    Legrand., Slater.
    Brand Name
    Legrand[R], Slater[R]
    Long Description
    Non Metallic Ceiling Box, Ceiling; Depth 2-3/16 Inch; Diameter 4 Inch; Capacity 20.25 Cu Inch; (4) Auto/Clamp; Plastic; (2) Captive Nail Mounting; Standard Package 50 Per Carton; Approval Ul; Legrand?, Slater? Brand
    Long Description
    Non Metallic Ceiling Box, Ceiling; Depth 2-3/16 Inch; Diameter 4 Inch; Capacity 20.25 Cu Inch; (4) Auto/Clamp; Plastic; (2) Captive Nail Mounting; Standard Package 50 Per Carton; Approval Ul; Legrand[R], Slater[R] Brand
    Noun
    Outlet Box
    Image Location
    Outlet Box Image
    Commodity Description
    Outlet Boxes, Etc. - Non-Metallic
    Commodity Description
    Outlet Boxes, Etc. - Non-Metallic
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Material
    Plastic
    Catalog Number
    S1-20-Rac
    Approval
    Ul

    • 4170-C


    • 4170-C

      Round Box - Nonmetallic


    • B520A-UPC


    • B520A-UPC

      Round Box - Nonmetallic


    • EZ20CN

      Round Box - Nonmetallic


    • EZ20CNR

      Round Box - Nonmetallic


    • S1-20-RAC

      Round Box - Nonmetallic


    • TP16111

      Round Box - Nonmetallic


    • TP16511

      Round Box - Nonmetallic

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Texarkana 5 $ 1.07 Add to Cart

* All prices subject to change.

We Also Carry