S122W - PL BX 1G 22 Cu In W/QC SWG BRKT Ow(M100)

Legrand-Pass & Seymour

  • $5.20 (Each)
  • $5.20 (Each)

  • $520.00 (Per 100)
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
S122W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S122W
Description
PL BX 1G 22 Cu In W/QC SWG BRKT Ow(M100)
Deep Old Work Switch & Outlet Box, Thermoplastic, Gray, 22 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007179132 / 00785007179132
Weight per unit
0.228 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Carton
$520.00 (Per 100)
Resources
Images
 
 
S122W - Large Image
 
S122W - Small Image
 
S122W - Large Image
Specifications Sheets
 
 
S122W - Specification Sheet
Attachments
 
 
S122W - Specification Sheet
Other Links
 
 
S122W - Other
 
S122W - Other
 
S122W - Other
Brochures
 
 
S122W - Brochure
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
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Deep Old Work Switch & Outlet Box
Long Description
Deep Old Work Switch & Outlet Box, ThermoPlastic, Gray, 22 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.23 lb/EA
Features
Single gang, deep old work switch and outlet box with Quick/Click and Swing-Bracket for mounting, adjusts from 1 1/4" down to 1/8". It has two Auto/Clamps for each end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.
Short Description
Deep Old Work Switch & Outlet Box, Thermoplastic, Gray, 22 cu.in
Description
PL BX 1G 22 CU IN W/QC SWG BRKT OW(M100)
extra long description
P&S S122W PL BX 1G 22 CU IN W/QC SW
Special Features
Old Work Box with Quick Click
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S122W
sub brand
Pass & Seymour
GTIN
00785007179132
UPC
785007179132
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Plastic Box
Packaging
Weight
0.23 lb/EA
Weight per each
0.228
Carton
100
Uses, Certifications, and Standards
Capacity
22 cu.in
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat