S235RAC - PL BX 2G 35 Cu W/QC Capt Nail(M50)

Legrand-Pass & Seymour

  • $3.52 (Each)
  • $3.52 (Each)

  • $175.95 (Per 50)

  • $351.90 (Per 100)
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
S235RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S235RAC
Description
PL BX 2G 35 Cu W/QC Capt Nail(M50)
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007215090 / 00785007215090
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.52 (Each)
Carton
$175.95 (Per 50)
Resources
Images
 
 
S235RAC - Large Image
 
S235RAC - Small Image
 
S235RAC - Large Image
Specifications Sheets
 
 
S235RAC - Specification Sheet
Attachments
 
 
S235RAC - Specification Sheet
Other Links
 
 
S235RAC - Other
 
S235RAC - Other
 
S235RAC - Other
Brochures
 
 
S235RAC - Brochure
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
Thermoplastic
Number of Gangs
2
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.35 lb/EA
Features
Double Gang Switch and Outlet Box with captive mounting nails on each end and four auto alamps on each end. It is easy to install with a rectangular cutout. It is durable and has an impact-resistant thermoplastic box. It contains innovative extras that cut installation time. 50 pack
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Nail On
Special Features
Wood & Steel Stud Bracket Boxes with Quick Click
extra long description
P&S S235RAC PL BX 2G 35 CU W/QC CAP
Description
PL BX 2G 35 CU W/QC CAPT NAIL(M50)
Construction
Thermoplastic
Additional Information
Number of Outlets
2
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
number of outlet
2
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S235RAC
sub brand
Pass & Seymour
GTIN
00785007215090
UPC
785007215090
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
50
Uses, Certifications, and Standards
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat