SP8I - Plate Plastic 1G Duplex W/Out Line I

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $66.34 (Per 100)

  • $165.85 (Per 250)
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
SP8I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8I
Description
Plate Plastic 1G Duplex W/Out Line I
Plate Plastic 1GANG Duplex Without Line Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680362 / 00785007680362
Weight per unit
0.0623 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Standard Packaging
$165.85 (Per 250)
Resources
Images
 
 
SP8I - Large Image
 
SP8I - Small Image
 
SP8I - Video
Attachments
 
 
SP8I - Specification Sheet
Other Links
 
 
SP8I - Other
 
SP8I - Other
 
SP8I - Other
Brochures
 
 
SP8I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
None
Material
Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
.46"
Size
5"
Descriptions
Product Type
Plate Plastic 1G Duplex W/Out Line I
Description
PLATE PLASTIC 1G DUPLEX W/OUT LINE I
extra long description
P&S SP8I PLATE PLASTIC 1G DUPLEX W/
Long Description
Plate Plastic 1gang Duplex Without Line Ivory
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
media
Yes
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP8I
sub brand
Pass & Seymour
GTIN
00785007680362
UPC
785007680362
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0623
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat