We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

SS1 1G STAINLESS SW PLT

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    SS1
    Manufacturer Number
    SS1
    Category
    Wiring Devices - Plates
    Classification
    Commerical Plates
    UNSPSC
    39121704 - Wallplates
    UPC/EAN/GTIN
    00785007129007
    Weight per unit
    0.1300 (lbs/each)
    Description

    SS1 1G Stainless SW PLT

    (1) Toggle Switch; 1 Gang; Designated Size Standard; Corrosion Resistant 430 Stainless Steel; Smooth; Legrand[R] Brand; SS Model; Application Commercial, Industrial Plant, Institutional Building; Approval Ul 514, Csa

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 1.63 (Each)
    Standard Package
    $ 32.60 (20 units)
    Stock
    Nacogdoches
    92
    All Stores
    2,797 (Location List)
    Links & Documents
    Images
     
    SS1 - Large Image
     
    SS1 - Small Image
    Specifications Sheets
     
    SS1 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00785007129007
    UPC
    785007129007
    Brand
    PASS & SEYMOUR
    Item Type
    Standard Wall Plate
    Product Type
    Wall Plate
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    5140
    Commodity Description
    Gen Purpose Wiring Devices - Wall Plates & Covers
    Noun
    Wall Plate
    Long Description
    Wall Plate, (1) Toggle Switch; 1 Gang; Designated Size Standard; Corrosion Resistant 430 Stainless Steel; Smooth; Legrand[R] Brand; SS Model; Application Commercial, Industrial Plant, Institutional Building; Approval Ul 514, Csa
    Vendor Number
    785007
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Vendor Short Name
    P&S
    Item Number
    12900
    Catalog Number
    SS1
    MSDS Form Number
    *
    Image Location
    Wall Plate Image
    Brand Name
    Legrand[R]
    Model
    SS
    Configuration
    (1) Toggle Switch
    Number of Gangs
    1
    Designated Size
    Standard
    Material
    Corrosion Resistant 430 Stainless Steel
    Finish
    Smooth
    Additional Information
    Application Commercial, Industrial Plant, Institutional Building; Approval Ul 514, Csa; Size 2-3/4 Inch Width X 4-1/2 Inch Height X 0.032 Inch Thickness

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 53071

      Standard Wall Plate


    • 68071

      Standard Wall Plate


    • 70071

      Standard Wall Plate


    • 84001-40

      Standard Wall Plate


    • 93071

      Standard Wall Plate


    • 93071-BOX

      Standard Wall Plate


    • 97071

      Standard Wall Plate


    • S1

      Standard Wall Plate


    • S671

      Standard Wall Plate


    • SS1

      Standard Wall Plate


    • SS1

      Standard Wall Plate


    • SS1T

* All prices subject to change.

We Also Carry