SS82 - Smooth 302SS 2G 2 Duplex

Legrand-Pass & Seymour

  • $7.35 (Each)
  • $7.35 (Each)

  • $735.35 (Per 100)

  • $1,470.70 (Per 200)

Availability: In Stock Locally
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
SS82
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS82
Description
Smooth 302SS 2G 2 Duplex
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007129342 / 00785007129342
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Carton
$7.35 (Each)
Standard Packaging
$1,470.70 (Per 200)
Resources
Images
 
 
SS82 - Large Image
 
SS82 - Small Image
Attachments
 
 
SS82 - Specification Sheet
Other Links
 
 
SS82 - Other
 
SS82 - Other
 
SS82 - Other
Brochures
 
 
SS82 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
gang
2
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1700 lb
Features
Smooth Metal Wall Plate, 2gang Duplex, 302/304 Stainless Steel
Short Description
2 Gang, Wall Mount, Wall Plate, Silver, Toggle
Special Features
Custom Punched With Over 300 Opening Style
Description
SMOOTH 302SS 2G 2 DUPLEX
extra long description
P&S SS82 SMOOTH 302SS 2G 2 DUPLEX
Additional Information
dimensions
4.56 (W) x 4.5 (H) in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS82
sub brand
Pass & Seymour
GTIN
00785007129342
UPC
785007129342
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.1700 lb
Weight per each
0.172
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat