TELTVLA - 1 Tele/1 F Type Coax In 1G TP PLT La

Legrand-On-Q

  • $6.80 (Each)
  • $6.80 (Each)

  • $68.04 (Per 10)

  • $340.20 (Per 50)

  • $680.40 (Per 100)
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
TELTVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTVLA
Description
1 Tele/1 F Type Coax In 1G TP PLT La
Combination F Type Coaxial Connector and Four Conductor RJ11 Telephone Jack. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247619 / 00785007247619
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Carton
$68.04 (Per 10)
Standard Packaging
$340.20 (Per 50)
Resources
Images
 
 
TELTVLA - Large Image
 
TELTVLA - Small Image
Attachments
 
 
TELTVLA - Specification Sheet
Other Links
 
 
TELTVLA - Other
Brochures
 
 
TELTVLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
insulation
Bare
Material
Thermoplastic
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
.35 in
Size
4.7 in
Descriptions
Product Type
1 Tele/1 F Type Coax In 1G TP PLT La
Long Description
Combination f type coaxial connector and four conductor RJ11 telephone jack. Light Almond.
Special Features
Molded of rugged, indestructible self extinguishing nylon
extra long description
OnQ TPTELTVLA 1 TELE/1 F TYPE COAX
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT LA
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPTELTVLA
sub brand
On-Q
GTIN
00785007247619
UPC
785007247619
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.12
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat