No Image Avaliable

TM7556 4X8 TELECOM MODULE

Onq

Quantity: Add to Cart

  • Model
    Vendor
    Onq
    Catalog Number
    TM7556
    Manufacturer Number
    TM7556
    Category
    Conduits - Stainless Steel
    Classification
    Elec/Network Devices-Pwrsuppl-Modules-Network Interfacecards
    UNSPSC
    N/A
    UPC/EAN/GTIN
    00804428021711
    Weight per unit
    0.1600 (lbs/each)
    Description

    TM7556 4X8 Telecom Module

    4X8 Telecom Module Type; 18 Gauge Cold Rolled Steel Material; Powder Coated Finish; 6.42 Inch; 2.9 Inch; 1.7 Inch; No Adjustable Height; Gray/Black Manufacturers Color Name; No Assembly Required; No Batteries Included; On-Q[R] Brand; Cable Type Cat 5e

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 31.40 (Each)
    Stock
    Tyler
    4
    All Stores
    4 (Location List)
    Links & Documents
    Images
     
     
    TM7556 - Large Image
     
    TM7556 - Small Image
    Specifications Sheets
     
     
    TM7556 - Specification Sheet
    Installation Sheets
     
     
    TM7556 - Installation Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00804428021711
    UPC
    804428021711
    Brand
    ON-Q
    Item Type
    A/V ACCESSORIES
    Product Type
    Telecom Module
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Material
    18 Gauge Cold Rolled Steel
    Item Number
    2171
    Height in inch
    3
    Height
    3 Inch
    Vendor Number
    3505
    Type
    4X8 Telecom Module
    Commodity Code
    57590
    Length in inch
    6.42
    Length
    6.42 Inch
    Width in inch
    6.5
    Width
    6.5 Inch
    Vendor Number
    804428
    Additional Information
    CAT5 Cable Rating Cat 5E; Connection Method RJ45; Includes Mounting Bracket
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Elx
    For Use with/Fits
    Enclosure
    Manufacturers Color Name
    Gray/Black
    Vendor Name
    Legrand/On-Q
    Vendor Name
    On-Q
    Vendor Short Name
    On-Q
    Finish
    Powder Coated
    Commodity Description
    Power Supp, Mod, Interface Cards
    Additional Information
    Size 6.5 Inch W X 3 Inch H
    Long Description
    Telecom Module, 4X8 Telecom Module Type; 18 Gauge Cold Rolled Steel Material; Powder Coated Finish; 6.42 Inch; 6.42 Length In Inch; 6.5 Inch; 6.5 Width In Inch; 3 Inch; 3 Height In Inch; Gray/Black Manufacturers Color Name; On-Q[R] Brand
    Long Description
    Telecommunication Module, Size 6.5 Inch W X 3 Inch H
    Catalog Number
    TM7556

* All prices subject to change.