TM870 - Radiant Switch 1P 15A 120/277V BN

Legrand-Pass & Seymour

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.21 (Per 10)

  • $332.09 (Per 100)

Availability: In Stock Locally
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
TM870
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870
Description
Radiant Switch 1P 15A 120/277V BN
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Brown, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007245356 / 00785007245356
Weight per unit
0.1416 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.21 (Per 10)
Standard Packaging
$332.09 (Per 100)
Resources
Images
 
 
TM870 - Large Image
 
TM870 - Small Image
 
TM870 - Large Image
 
TM870 - Video
Specifications Sheets
 
 
TM870 - Specification Sheet
Other Links
 
 
TM870 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 to 277 v
Material
Thermoplastic
gang
1
insulation
Bare
Material, Color, and Finish
Contact Material
Brass
Color
Brown
Dimensions and Weight
Thickness
1.5 in
Size
3.9 in
Descriptions
extra long description
P&S TM870 RADIANT SWITCH 1P 15A 120
Special Features
Designer Style;Smooth Quiet Paddle Action
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, Brown, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.14 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120 to 277 V, Decorator Switch, Brown
Description
RADIANT SWITCH 1P 15A 120/277V BN
Additional Information
Standards Met
RoHS Compliant;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
package quantity
10 CT;100 PK
Connection Type
Grounding
actuator type
Paddle
Mounting Type
Wall Mount
dimensions
1.43 (L) x 1.27 (W) x 4.19 (H) in
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM870
sub brand
Pass & Seymour
GTIN
00785007245356
UPC
785007245356
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight
0.14 lb
Weight per each
0.1416
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Multi-Dwelling;Commercial Office;Hospitals
standard
UL 498, 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat