TP126W - Trademaster PLT 2G 1 Tog 1 Decor WH

Legrand-Pass & Seymour

  • $1.13 (Each)
  • $1.13 (Each)

  • $112.97 (Per 100)

  • $225.94 (Per 200)
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
TP126W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP126W
Description
Trademaster PLT 2G 1 Tog 1 Decor WH
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.08416 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275391 / 00785007275391
Weight per unit
0.0874 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$1.13 (Each)
Standard Packaging
$225.94 (Per 200)
Resources
Images
 
 
TP126W - Large Image
 
TP126W - Small Image
Attachments
 
 
TP126W - Specification Sheet
Other Links
 
 
TP126W - Other
 
TP126W - Other
 
TP126W - Other
Brochures
 
 
TP126W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoplastic
gang
2
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.08416 lb
Features
Trademaster Plate 2gang 1toggle 1 Decorator White
Short Description
2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLT 2G 1 TOG 1 DECOR WH
extra long description
P&S TP126W TRADEMASTER PLT 2G 1 TOG
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP126W
sub brand
Pass & Seymour
GTIN
00785007275391
UPC
785007275391
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.08416 lb
Weight per each
0.0874
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat