TP262LA - Trademaster Plate 2G 2 Decor La

Legrand-Pass & Seymour

  • $1.34 (Each)
  • $1.34 (Each)

  • $134.18 (Per 100)

  • $268.36 (Per 200)
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
TP262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP262LA
Description
Trademaster Plate 2G 2 Decor La
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.07514 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275513 / 00785007275513
Weight per unit
0.0766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Carton
$1.34 (Each)
Standard Packaging
$268.36 (Per 200)
Resources
Images
 
 
TP262LA - Large Image
 
TP262LA - Small Image
Attachments
 
 
TP262LA - Specification Sheet
Other Links
 
 
TP262LA - Other
 
TP262LA - Other
 
TP262LA - Other
Brochures
 
 
TP262LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Thermoplastic
gang
2
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Long Description
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.07514 lb
Product Type
Wall Plate
Features
Trademaster Plate 2gang 2 Decorator Light Almond
Short Description
2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 2G 2 DECOR LA
extra long description
P&S TP262LA TRADEMASTER PLATE 2G 2
Additional Information
dimensions
4.75 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TP262LA
Brand
WATTSTOPPER
sub brand
Pass & Seymour
GTIN
00785007275513
UPC
785007275513
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.07514 lb
Weight per each
0.0766
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat