TP4LA - Trademaster Plate 4G 4 Tog La

Legrand-Pass & Seymour

  • $2.44 (Each)
  • $2.44 (Each)

  • $244.20 (Per 100)
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
TP4LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP4LA
Description
Trademaster Plate 4G 4 Tog La
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, Light Almond, 0.17765 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274257 / 00785007274257
Weight per unit
0.1793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$2.44 (Each)
Standard Packaging
$244.20 (Per 100)
Resources
Images
 
 
TP4LA - Large Image
 
TP4LA - Small Image
Attachments
 
 
TP4LA - Specification Sheet
Other Links
 
 
TP4LA - Other
 
TP4LA - Other
 
TP4LA - Other
Brochures
 
 
TP4LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Plastic
gang
4
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Plastic, Light Almond, 0.17765 lb
Features
Trademaster Plate 4gang 4toggle Light Almond
Short Description
4 Gang, Wall Mount, Wall Plate, Light Almond, Switch
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 4G 4 TOG LA
extra long description
P&S TP4LA TRADEMASTER PLATE 4G 4 TO
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP4LA
sub brand
Pass & Seymour
GTIN
00785007274257
UPC
785007274257
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.17765 lb
Weight per each
0.1793
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat