WPB2 - WP Cover 2G Blank W/Gasket

Legrand-Pass & Seymour

  • $3.86 (Each)
  • $3.86 (Each)

  • $38.57 (Per 10)

  • $385.71 (Per 100)
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
WPB2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB2
Description
WP Cover 2G Blank W/Gasket
Weather Proof Cover, 2 Gang, 4.56 (W) X 4.5 (H) In;4 In (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007116304 / 00785007116304
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$3.86 (Each)
Standard Packaging
$38.57 (Per 10)
Resources
Images
 
 
WPB2 - Large Image
 
WPB2 - Small Image
 
WPB2 - Large Image
Attachments
 
 
WPB2 - Specification Sheet
Other Links
 
 
WPB2 - Other
 
WPB2 - Other
 
WPB2 - Other
Brochures
 
 
WPB2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Aluminum
insulation
Box Mount
Material, Color, and Finish
Color
Silver
Finish
Brushed Aluminum
Dimensions and Weight
Size
4.56 x 4.5
Descriptions
Product Type
Weather Proof Cover
Weatherproof Cover
Special Features
One Gang Indoor/Outdoor Box Cover
Long Description
Weather Proof Cover, 2 Gang, 4.56 (W) x 4.5 (H) in;4 in (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 lb
Features
Weatherproof 2 Gang Blank Cover With Gasket & Screws, Brushed Aluminum
Short Description
2 Gang, Weather Proof Cover, Silver
extra long description
P&S WPB2 WP COVER 2G BLANK W/GASKET
Description
WP COVER 2G BLANK W/GASKET
Additional Information
dimensions
4.56 (W) x 4.5 (H) in;4 in (Dia.)
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 ct
Made in USA
yes
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB2
sub brand
Pass & Seymour
GTIN
00785007116304
UPC
785007116304
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weather Proof Cover
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Interior;Exterior
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat