P353630 - P3536-30 2-40W Med Ceil

Progress Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P353630
Manufacturer
Progress Lighting
Manufacturer's Part Number
P353630
Description
P3536-30 2-40W Med Ceil
A Two-Light Close-to-Ceiling Fixture With Swirled, Satin Etched Glass and A Textured White Finish. The Fixture Is Ideal In A Traditional Bathroom Setting or Hall/Foyer.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247353620 / 00785247353620
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P353630 - Small Image
 
P353630 - Large Image
Attachments
 
 
P353630 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
MEDIUM BASE
Lamp Included
NO
Material
Steel IN
Material, Color, and Finish
Finish
Painted
Style
Traditional/Classic
Color
WHITE GLOSS
Dimensions and Weight
Height
6 in
Descriptions
Product Type
2-40W Med Clse to CLG
Description
P3536-30 2-40W MED CEIL
Long Description
A two-light close-to-ceiling fixture with swirled, satin etched glass and a textured white finish. The fixture is ideal in a traditional bathroom setting or hall/foyer.
Additional Information
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P353630
GTIN
00785247353620
UPC
785247353620
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Close-to-Ceiling
Packaging
Weight per each
4.5
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
ceiling flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat